1/2" PEX x 1/2" Copper Pipe Brass Adapter Zoom

1/2" PEX x 1/2" Copper Pipe Brass Adapter

SKU:H020500

Brand: Rifeng

Rifeng
H020500 has been discontinued.
Direct Replacement:
SKU: H020500LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2"
PEX Size: 1/2"
Sweat Size: 1/2"

Description for Rifeng H020500

Rifeng Brass Sweat Adapters connect PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX x 1/2" Copper Pipe Brass Adapter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons