5/8" PEX x 1/2" Copper Pipe Brass Adapter Zoom

5/8" PEX x 1/2" Copper Pipe Brass Adapter

SKU:H026350

Brand: Rifeng

Rifeng
H026350 has been discontinued.
Direct Replacement:
SKU: H026350LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 5/8" x 1/2"
PEX Size: 5/8"
Sweat Size: 1/2"

Description for Rifeng H026350

HydroPEX Brass Sweat Adapters connect PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

5/8" PEX x 1/2" Copper Pipe Brass Adapter

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1" PEX x 1" Copper Pipe Brass Adapter (Lead Free)
 
4.7

(based on 30 reviews)

Ratings Distribution

  • 5 Stars

     

    (25)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

93%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (22), Business (8)

Most Liked Positive Review

 

PEX Adapters

Let me share something I recently learned with you. I've worked with PEX a lot, but never for heating applications, always domestic water. In the smaller 3/4" and...Read complete review

Let me share something I recently learned with you. I've worked with PEX a lot, but never for heating applications, always domestic water. In the smaller 3/4" and 1/2" sizes, the fittings are pretty much all the same size, everywhere. But in the 1" size they're commonly available in both "pipe" and "fitting" sizes.

The descriptions aren't that obvious, and I bought the wrong thing TWICE before I realized what I had done. The title says "1-inch x 1-inch copper fitting adapter". Unless you key in on the word "fitting" you won't realize that the part is actually 1/8" or so undersized and can't be used (without a coupler). If you're converting actual 1" copper PIPE to PEX, this is the adapter you need.

VS

Most Liked Negative Review

 

Air Problem

I used these adapters to connect 3/4" oxygen-barrier pex to 3/4" copper baseboard. They do that job well. Using pex for heating affords you the opportunity to see...Read complete review

I used these adapters to connect 3/4" oxygen-barrier pex to 3/4" copper baseboard. They do that job well. Using pex for heating affords you the opportunity to see where the air bubbles are and I noticed air bubbles forming around all my adapters. I have numerous device and points to purge air from the system, and I have been unable to get the air out wherever these connectors are located. I've arrived at the conclusion that the shape of these adapters agitates the water and releases air bubbles, that eventually coalesce into a large bubble. Obviously a problem for any hydronic system, the baseboards perform less and the system becomes noisy. Its not terrible, under most circumstances I can't hear anything, but I'm a perfectionist.

I do suspect this product was discontinued when this problem was discovered, and it will be replaced with a product with tapered edges.

Reviewed by 30 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great product

By Peg

from Delaware, Ohio

Verified Buyer

Comments about 1" PEX x 1" Copper Pipe Brass Adapter (Lead Free):

These are reasonably priced and we get them shipped very quickly.

  • Primary use:
  • Business
 
5.0

Perfect adaptor

By Woodclaver

from CA

Verified Buyer

Comments about 1/2" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free):

Every fitting I have purchased from this company is immaculately manufactured, machined, and workable.

  • Primary use:
  • Personal
 
5.0

Rifeng H027550LF Same as Watts 0653168

By No longer confused

from Long Beach, CA

Verified Buyer

Comments about 3/4" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free):

There was some confusion as to what type (male or female) the ends of this part were. I can confirm the sweat fitting is female and fits 1/2" copper pipe. i.e. it fits over the pipe and gets soldered. This makes the Rifeng H027550LF the exact same part as the discontinued Watts 0653168. This part has great quality and has been working great on my project.

  • Primary use:
  • Personal
 
5.0

Quality fittings

By "X"

from Long Island

Verified Buyer

Comments about 1/2" PEX x 3/4" Copper Pipe Brass Adapter (Lead Free):

Great product, but double check male and female and adapter and reducer language at SupplyHouse to make sure you get the correct fitting you need.

  • Primary use:
  • Business
 
5.0

Good product, worked well

By Doug

from NY

Verified Buyer

Comments about 3/4" PEX x 1" Copper Pipe Brass Adapter (Lead Free):

Worked well, no leaks

  • Primary use:
  • Personal
 
5.0

good quality

By wes the best

from smithtown,ny

Verified Buyer

Comments about 3/4" PEX x 3/4" Copper Pipe Brass Adapter (Lead Free):

good quality

  • Primary use:
  • Business
 
5.0

Pex

By Carl

from Providence RI

Verified Buyer

Comments about 3/4" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free):

Excellent availability, shipping and customer service

  • Primary use:
  • Personal
 
5.0

3/4" PEX x 3/4" Copper Pipe Brass Adapte

By HC

from New York

Verified Buyer

Comments about 3/4" PEX x 3/4" Copper Pipe Brass Adapter (Lead Free):

Very good product, fair price.

  • Primary use:
  • Personal
 
5.0

Exactly what is needed.

By Neale

from Albany, NY

Verified Buyer

Comments about 3/4" PEX x 3/4" Copper Pipe Brass Adapter (Lead Free):

I used these adapters to connect 3/4 copper to 3/4 pex. The adapters worked just as expected. They fit very well on both ends without the slop I've experienced with some other pex products.

  • Primary use:
  • Personal
 
2.0

Offsize

By PAS

from Sheldon VT

Verified Reviewer

Comments about 1/2" PEX x 1/2" Copper Pipe Brass Adapter:

Bought 2 packages of 25 pieces, when using them I noticed that there was a difference in the inside diameter. of the 50 pieces we had 7 that was too small to use. Quality control is lacking.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 22 Answers
Displaying questions 1-7
  • 1/2" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free)

    Q:

    Are these for heating applications only or will they also work with plumbing?
    Asked on 12/12/2015 by Sean

    3 answers

    • VERIFIED BUYER

      A:

      both

      Answered on 12/12/2015 by Anonymous
    • VERIFIED BUYER

      A:

      They will work for all your applications.

      Answered on 12/12/2015 by Anonymous
    • VERIFIED BUYER

      A:

      They will work for both applications.
      Sent from my iPhone

      Answered on 12/12/2015 by Anonymous
  • 3/4" PEX x 3/4" Copper Pipe Brass Adapter

    Q:

    are these adapter used over 3/4" copper pipe or inside fittings. Thank you Al
    Asked on 8/9/2012 by Alphonse from Masdsapequa, ny

    10 answers

    • VERIFIED BUYER

      A:

      Copper pipe fits inside fitting
      Sent from my iPhone

      Answered on 8/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes these are sweat joint over copper, to pex

      Answered on 8/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Looks as if it solders over 3/4 copper and gets crimped to pex.

      Answered on 8/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      over the pipe

      Answered on 8/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The pictured fitting will sweat (soldier) on OVER the copper pipe. I think there are other fittings available that would soldier inside the copper pipe. They will look shinny on the copper pipe end. Hope this helps.

      Answered on 8/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      the 3/4" copper goes into the fitting, the pex goes on the outside of the ribbed end. A suggestion if you're trying to make this connection would be a gatorbite connector. Not sure if they sell at this website, but they do at the box stores. You wouldn't have to solder the copper that way.

      Answered on 8/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      3/4" pex on one end and 3/4" copper pipe on the other, the fitting going
      over the pipe.

      Answered on 8/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Over
      Sent from my iPhone

      Answered on 8/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      over the copper!

      Answered on 8/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Over 3/4 pipe
      Sent from my iPhone

      Answered on 8/9/2012 by Anonymous
  • 3/4" PEX x 3/4" Copper Pipe Brass Adapter

    Q:

    Will this fitting work with 3/4" type K or L soft copper tubing? I understand that 3/4" refrigeration tubing is 3/4" OD which won't work for my application. Thanks!
    Asked on 7/9/2012 by Don from Avon, IN

    4 answers

    • VERIFIED BUYER

      A:

      Yes

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, this fitting is made for a sweat connection to type M or type L
      or type K copper pipe. They are all 7/8" OD.

      Answered on 7/9/2012 by Joe from KS-Ranch, Nevada
    • VERIFIED BUYER

      A:

      yes they work well sweated to baseboard heat I have done many full house applications with out a problem

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes

      Answered on 7/10/2012 by Anonymous
  • 3/4" PEX x 1/2" Copper Pipe Brass Adapter

    Q:

    Will this fitting work with Viega Pex? I am trying to replace Viega part number 62035.
    Asked on 8/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This fitting will work with Viega PEX, but it is a crimp/clamp fitting (part 62035 is a PEX Press fitting).

      Answered on 8/9/2011 by PexSupply Staff from NY
  • 1/2" PEX x 1/2" Copper Pipe Brass Adapter

    Q:

    Is the Cu side of this fitting male or female - ie does it fit over 1/2" cu tube (female) or does it fit into a 1/2" cu fitting (male)?
    I am looking for a 1/2 PEX x 1/2 male copper.....
    Asked on 11/16/2010 by Sam from Massachusetts

    2 answers

  • 1/2" PEX x 3/4" Copper Pipe Brass Adapter

    Q:

    Are these fittings compatible with Wirsbo Multicor 1/2" tubing and does Pexsupply recommend any specific crimp ring for use with this fitting and Wirsbo Multicor pex-al-pex tubing?
    Asked on 11/15/2010 by Roy from Buffalo NY

    1 answer

  • 5/8" PEX x 3/4" Copper Pipe Brass Adapter

    Q:

    Will this adapter fit my pex having an ID of 5/8" & an OD of 3/4"?
    Asked on 9/23/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      PEX is not like copper in that it is not sized based off of the ID or the OD. If the PEX tubing has 5/8" stamped on it then yes this fitting will work for your application.

      Answered on 9/24/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?