1/2" PEX x 1/2" NPT Brass Male Adapter Zoom

1/2" PEX x 1/2" NPT Brass Male Adapter

SKU:H030500

Brand: Rifeng

Rifeng
H030500 has been discontinued.
Direct Replacement:
SKU: H030500LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2"
PEX Size: 1/2"
Thread Size: 1/2"

Description for Rifeng H030500

Rifeng Brass Male Adapters connect pex to female thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX x 1/2" NPT Brass Male Adapter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons