3/4" PEX x 1/2" NPT Brass Male Adapter Zoom

3/4" PEX x 1/2" NPT Brass Male Adapter

SKU:H037550

Brand: Rifeng

Rifeng
H037550 has been discontinued.
Direct Replacement:
SKU: H037550LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 3/4" x 1/2"
PEX Size: 3/4"
Thread Size: 1/2"

Description for Rifeng H037550

HydroPEX Brass Male Adapters connect pex to female thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

3/4" PEX x 1/2" NPT Brass Male Adapter

REVIEW SNAPSHOT®

by PowerReviews
Rifeng3/4"" PEX x 1"" NPT Brass Male Adapter (Lead Free)
 
5.0

(based on 23 reviews)

Ratings Distribution

  • 5 Stars

     

    (22)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (15), Business (8)

        Reviewed by 23 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Was perfect for what we were doing.

        By Renee the parts girl

        from Owosso, MI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 5/8"" PEX x 1/2"" NPT Brass Male Adapter (Lead Free):

              We are installing a bathroom in a rail car and it is not an easy job it was nice to find the fitting that helped fix one of the requirements we need and to get them quickly too.

              • Primary use:
              • Business
               
              5.0

              I would buy this product again

              By Rex

              from West Jefferson NC

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1"" PEX x 3/4"" NPT Brass Male Adapter (Lead Free):

                    great product

                    • Primary use:
                    • Personal
                     
                    5.0

                    perfect

                    By td

                    from ashland,or

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" PEX x 1/2" NPT Brass Male Adapter:

                          ease to use

                          • Primary use:
                          • Business
                           
                          5.0

                          Works perfectly

                          By Scott

                          from Oklahoma City

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" PEX x 1/2" NPT Brass Male Adapter:

                                I use this for plumbing drain lines for ac units.

                                • Primary use:
                                • Business
                                 
                                5.0

                                Quality Product

                                By BP

                                from 5 Cites, CA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" PEX x 3/4" NPT Brass Male Adapter:

                                      Perfect for water heater connections.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      pex adapter

                                      By Dom

                                      from Elmwood Park, NJ

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" PEX x 1/2" NPT Brass Male Adapter:

                                            Good quality - prompt delivery

                                            • Primary use:
                                            • Personal

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            great price,no problems

                                            By evad

                                            from Dubois IN

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" PEX x 1" NPT Brass Male Adapter:

                                                  Does not rust or flake.

                                                  • Primary use:
                                                  • Business

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  good stuff good price

                                                  By jim s

                                                  from NJ

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3/4" PEX x 1/2" NPT Brass Male Adapter:

                                                        well made good quality fitting .

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        Works as expected.

                                                        By Chris

                                                        from Indiana

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" PEX x 1" NPT Brass Male Adapter:

                                                              Pretty straight forward, exactly what I was looking for. Great quality. I couldn't find this in stores, so finding it at all was an easy way to satisfy me.

                                                              • Primary use:
                                                              • Personal

                                                              (1 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              Well made

                                                              By d3240

                                                              from englishtown NJ

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1" PEX x 3/4" NPT Brass Male Adapter:

                                                                    well made and easy to install

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    4 Questions | 20 Answers
                                                                    Displaying questions 1-4
                                                                    • 1/2" PEX x 3/4" NPT Brass Male Adapter

                                                                      Q:

                                                                      Would this be the right size for the where the washer hoses hook to? I'm not sure how to measure the thread size.(inside diameter?)
                                                                      Asked on 9/7/2013 by Pete from Tomah, WI

                                                                      8 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No. Washer hoses are a so-called 7/8 hose thread. You could find an adapter to make these work, but it will not by itself.

                                                                        Answered on 10/11/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Pete, 
                                                                        You need a hose thread, not pipe thread.
                                                                        Your best solution is to buy the specific washing machine shut off valves that have the whole assembly to shut off the water and will install directly in the wall.  They should be available at pex supply.
                                                                        Your other option is to take this part you are looking at and plumb to a hose bib, but this adds a part and is not as clean, but would work.
                                                                        Hope this helps,

                                                                        Answered on 9/11/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If Pete is hooking the washer hoses direct to this fitting
                                                                        then he needs to go from 1/2 pex to hose thread. If he is
                                                                        hooking to a washer box, then he needs to get the washer box
                                                                        he wants and check the fitting size. It will most likely be
                                                                        1/2 pipe thread.

                                                                        Answered on 9/11/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Threads not same
                                                                        One can buy     3/4" GHT Garden Hose to 3/4" NPT Brass Coupler/Adapter/Connector
                                                                              GH Numbers    "G” designates Ground Thread. “H” means that pitch diameter  Thread

                                                                        Answered on 9/11/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, the threads on the ½ Pex x ¾ NPT Brass Adapter will not accept washing machine hoses. Check out the washing machine outlet boxes here: http://www.pexsupply.com/Washing-Machine-Outlet-Boxes-15331000

                                                                        Answered on 9/9/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I would put the pex tubing to a valve that has an end for the washer to connect to. One for hot and one for cold. They make one and sell here as well look for wall mounted washer housing and valves
                                                                        Sent from my iPhone

                                                                        Answered on 9/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This is what you need. The hose will not fit on the 3/4" thread you need hose thread like comes in the kit below. You might be able to order just the valves
                                                                          
                                                                        Washing Machine Outlet Box, 1/2" PEX Valve
                                                                        SKU:HWB0500
                                                                        Brand: Watts
                                                                         
                                                                        Never Give up
                                                                        Failure is not an option

                                                                        Answered on 9/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, dude, no. If you're trying to hookup your clothes washer, you can find
                                                                        hose kits made specifically for that purpose at any hardware store. They
                                                                        use female garden hose fittings on both ends of the hose. Now don't ram the
                                                                        back of the washer against the hose; eventually this will make the hose
                                                                        leak. And don't use hoses with exposed stainless steel reinforcing. They're
                                                                        just asking to burst when the stainless fails due to contact with bleach.

                                                                        Answered on 9/7/2013 by Anonymous
                                                                    • 1/2" PEX x 1/2" NPT Brass Male Adapter

                                                                      Q:

                                                                      Would Pex A work with these adapters if I use a Press tool instead of using the expansion tool. Later on I will not have the expansion tool but I will have a Pex Press tool?
                                                                      Asked on 8/17/2013 by Garry from Media., Pa.

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        A crimping tool creates a seal between the Pex hose and the brass Pex
                                                                        fitting. You do not need to expand the hose to do this so all you really
                                                                        need is the crimper and the copper crimping rings Pex sells. I am not sure
                                                                        if this is what you are asking, so I can only hope I have answered your
                                                                        question.

                                                                        Answered on 8/17/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I would think so.  I used these fittings with PEX and the crimp rings a plumber friend let me borrow.  Worked great.  Never used a expansion tool at all.
                                                                         
                                                                        My external hard drive failed. Will yours?
                                                                        Download this FREE Dropbox!
                                                                        No Gimmicks! Just FREE cloud space.

                                                                        Answered on 8/19/2013 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX-A tubing is compatible with crimp fittings, but please note that this is a crimp-style adapter. These adapters work with PEX crimping or clamping tools/rings, but not PEX press tools. PEX press fittings (see link below) are also compatible with PEX-A.

                                                                        http://www.pexsupply.com/PEX-Press-Fittings-825000

                                                                        Answered on 8/19/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, crimp rings can be used for any type of PEX. Only type A PEX and be expanded.

                                                                        Answered on 8/18/2013 by Anonymous
                                                                    • 1/2" PEX x 1/2" NPT Brass Male Adapter

                                                                      Q:

                                                                      Hi, I've built my own Hot and Cold manifolds which are in the basement directly below the kitchen & bathroom. The room is also located right next to the basement bathroom and washing machine.

                                                                      Due to the close proximity to all the fixtures I do not want to use stop valves under the sinks or toilets. Using the 1/2 Pex from my manifolds (hot and cold) and these 1/2" PEX x 1/2" NPT Brass Male Adapters, do you know how I can hook directly to the 3/8 OD compression fittings on the dishwasher and kitchen and bathroom sinks? I cannot find a nipple or reducer that is of size. The only 3/8" I can find are of I.D. which are, of course too big. What I need is something like this without the valve http://www.pexsupply.com/Brasscraft-OR12-C-1-2-FIP-x-3-8-OD-Compr-Straight-Stop-Valve-Chrome-Plated-4670000-p or any other alternative to connect 3/8" OD compression fitting to 1/2" PEX.

                                                                      I'll even opt not use the Brass Male Adapters if there is a better way Thanks! Greg
                                                                      Asked on 6/15/2012 by Greg from New York

                                                                      7 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        You can buy stainless steel flex lines that are sized for that pex mip
                                                                        and your 3/8" dishwasher line or whateve faucet connection you have...
                                                                        the flex line you get will be called something like 1/2" FIP x 3/8 comp
                                                                        or 1/2" FIP x 1/2" comp... youll have to work the rest out yourself.
                                                                        Scott

                                                                        Answered on 6/15/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I’d make the fitting you need by soldering a ½” pex X ½” copper fitting
                                                                        adapter into the following compression fitting: (66-610)
                                                                        <http://www.pexsupply.com/Jones-Stephens-Corp-C74-093-66-610-3-8-Compression
                                                                        -x-5-8-OD-Brass-Sweat-Adapter> 3/8" Compression x 5/8" OD Brass Sweat
                                                                        Adapter
                                                                        * SKU: C74-093
                                                                        * Brand: Jones Stephens
                                                                        Bigshrub

                                                                        Answered on 6/15/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        You may need to make that connection by adapting a standard 3/8” faucet supply line to the end of your 1/2” Pex. One way would be to use a Pex fpt (female) adapter, then a brass reducing bushing, then a brass compression fitting mpt x 3/8 od

                                                                        Answered on 6/15/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I don't know why you would want to use those male adapters. My motto is, the fewer fittings, the better. This is what I used to connect 1/2" pex directly to mine: It is Sioux Chief - 637XB23H - Elbow 1/2 Pex X 3/4 SWVL.
                                                                        For the kitchen faucet I used the Plastic Faucet Swivel Adapter,
                                                                        1/2" PEX x 1/2" NPSM, SKU H19050, from PexSupply.
                                                                        These connect directly to the faucet, no problem.
                                                                        Jim

                                                                        Answered on 6/15/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        1/2 pex to 1/2 fip swivel will connect directly to faucets. For dishwasher
                                                                        you can use 1/2 pex to 3/4 female hose thread or 3/8 mip or fip depending on
                                                                        de connection
                                                                        Connected by DROID on Verizon Wireless

                                                                        Answered on 6/15/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Look under Plumbing | Pipe Fittings & Nipples | Compression Fittings
                                                                        for something like:
                                                                        http://www.pexsupply.com/Jones-Stephens-Corp-C74-066-68-68-3-8-OD-x-1-2-MIP-Brass-Compression-Connector
                                                                        which you can put together with a standard PEX to FIP adapter to get
                                                                        where you're going.

                                                                        Answered on 6/18/2012 by Joe from KS-Ranch, Nevada
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        We would recommend part H160500.

                                                                        Answered on 6/21/2012 by PexSupply Staff from NY
                                                                    • 3/4" PEX x 1" NPT Brass Male Adapter

                                                                      Q:

                                                                      Can I install this to my Main (galvanized pipe)? I would like to run the 3/4 pex into the manifold 'home run' system.
                                                                      Asked on 1/8/2011 by tryin to save from Massillon,oh

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can do that.

                                                                        Answered on 1/11/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-4

                                                                    Do you have a question about this product?