1" PEX x 1/2" PEX x 1" PEX Brass Tee Zoom

1" PEX x 1/2" PEX x 1" PEX Brass Tee

SKU:H051051

Brand: Rifeng

Rifeng
H051051 has been discontinued.
Direct Replacement:
SKU: H051051LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1" x 1/2" x 1"
PEX Size: 1/2"
1"

Description for Rifeng H051051

HydroPEX Brass Tee. Tee reads end x end x middle. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1" PEX x 1/2" PEX x 1" PEX Brass Tee

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" PEX x 1/2" PEX x 1/2" PEX Brass Tee (Lead Free)
 
4.8

(based on 26 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 26 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

exactly like others

By Bob the Stone

from Deep north woods, Pennsylvania

Verified Buyer

Comments about 1/2" PEX x 1/2" PEX x 1/2" PEX Brass Tee (Lead Free):

This is exactly like the ones I've used except that they are MUCH cheaper at supplyhouse. I keep a stock on hand. Can't get any better than what I've gotten used to. No failures yet.

 
5.0

Very good

By donperu

from South Carolina

Verified Buyer

Comments about 3/4" PEX x 3/4" PEX x 3/4" PEX Brass Tee (Lead Free):

Items fit very well with ¾" Pex tubing.

 
4.0

Rifeng products ok

By baconaiken

from Bayfield Wi

Verified Buyer

Comments about 1" PEX x 1" PEX x 3/4" PEX Brass Tee (Lead Free):

I recently installed an Electric boiler using many rifeng products. The Brass to Pex were handy and enabled a Pex boiler layout that saved me hundreds of dollars and hours of time sweating pipes. I only had to sweat the boiler connections. The 5-port Rifeng manifold has some good and bad. I liked the built in fill valves and circuit flow controllers. The flow meters don't register correctly under low flow and I did have one sticky valve and one leaky one that required a little paste. The entry and exit valve control assemblies have a design that requires an absolute firm pipe mount to keep the seal. they are organized somewhat like a sink drain with a gasket and a wire collar to hold the nut torque. Good thing is you can't over torque. All in all good products at a reasonable price.

 
5.0

Good Quality

By Bruce D

from Dallas, TX

Verified Buyer

Comments about 1/2" PEX x 1/2" PEX x 1/2" PEX Brass Tee (Lead Free):

Good quality and worked well!

 
5.0

excellent product i would buy again.

By DKF

from Morley, MI

Verified Buyer

Comments about 3/4" PEX x 3/4" PEX x 3/4" PEX Brass Tee:

I use in plumbing and heating systems, cuts labor time in half, easy to use.

 
5.0

As with all products, very good.

By Roy

from Charleston

Verified Buyer

Comments about 3/4"" PEX x 3/4"" PEX x 1"" PEX Brass Tee (Lead Free):

Water lines

 
5.0

I love pex

By DL

from Dayton Ohio

Verified Buyer

Comments about 1/2" PEX x 1/2" PEX x 1/2" PEX Brass Tee (Lead Free):

I switch from existing copper as soon as I"m able price and ease of use makes copper a thing of the past Like cast iron is to PVC

 
5.0

Does the job

By TheFakeMcCoy

from Pittsburgh, pa

Verified Buyer

Comments about 3/4" PEX x 3/4" PEX x 3/4" PEX Brass Tee:

This product does exactly what it's supposed to do at roughly 1/3 the price of the local hardware stores. I bought more than I needed to have extra and save on having to pay shipping in future. Even with shipping costs unless your buying 1 piece you cannot beat the prices here.

 
5.0

Excellent "T"

By Jim

from Schuyler, NY

Verified Buyer

Comments about 1/2" PEX x 1/2" PEX x 1/2" PEX Brass Tee:

Built a manifold using this "T"... great product and easy to use.

 
5.0

Well engineered and works great.

By maintenance in Wyoming

from Saratoga, WY

Verified Buyer

Comments about 1/2" PEX x 1/2" PEX x 1/2" PEX Brass Tee:

I have ordered from Pex Supply many times in the past. Always good value and quick service.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 12 Answers
Displaying questions 1-5
  • 1" PEX x 1" PEX x 1" PEX Brass Tee

    Q:

    Do they make a monoflo tee with a crimp fitting?
    Asked on 7/28/2013 by Chris Pa from Pa

    2 answers

    • VERIFIED BUYER

      A:

      If your talking about a venturie Tee. Then I would say no. they do not

      Answered on 7/28/2013 by Anonymous
    • CUSTOMER CARE

      A:

      PEX monoflo tees are not currently available. Your best bet would be to solder PEX x street adapters to standard copper monoflo tees.

      Answered on 8/5/2013 by PexSupply Staff from NY
  • 3/4" PEX x 3/4" PEX x 1/2" PEX Brass Tee

    Q:

    what are the actual physical mesurements of the fitting?
    Asked on 7/11/2012 by Archie from Spokane

    1 answer

    • CUSTOMER CARE

      A:

      The H057550 tee measures 2-3/16" across the 3/4" ports and 1-3/8" tall.

      Answered on 7/18/2012 by PexSupply Staff from NY
  • 5/8" PEX x 5/8" PEX x 5/8" PEX Brass Tee

    Q:

    what type of tube do these go in, i notice you only sell 1/2" and 3/4" tube?
    Asked on 5/25/2012 by jay from middletown, MD

    7 answers

    • VERIFIED BUYER

      A:

      These would be for fixing an existing installation using 5/8" tubing. 3/8" and 5/8 are much less popular than they used to be.
      Chris.

      Answered on 5/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Well that is a 5/8 tee...so 5/8 PEX pipe would connect to it. the same
      applies to 1/2 and 3/4 tees.
      so you need the PEX pipe and crimp rings with crimpers.
      Good luck,
      John

      Answered on 5/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      5/8" PEX tubing with or without oxygen barrier is available, but used less often than the 1/2", 3/4", or 1" PEX tubing. Special 7/8" PEX tubing and fittings are
      available for simplified installation of radiant heat panels or flooring. I would probable pick 3/4" PEX rather than use the 5/8" because the fittings are easily available.
      Use the 5/8" PEX if your application or specs specifically require it.
      JD

      Answered on 5/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      according to the text description on the website, rifeng (the manufacturer
      of this fitting) manufactures fittings for the clamp or crimp type Pex
      systems. Pex comes in many sizes starting at 3/8" and ending around 1
      1/4". can be used with Pex A, Pex B or oxygen barrier Pex. This fitting
      would not be suitable for Pex-AL-Pex. which require a different fitting and
      tool system. Pex has a completely different manufacturing process and
      should not be confused with any other types of tubing.

      Answered on 5/25/2012 by Anonymous
    • CUSTOMER CARE

      A:

      We sell 5/8" PEX tubing, but only with an oxygen barrier (for heating applications). This fitting (part H050625) works with any 5/8" PEX using the crimp or clamp method.

      Answered on 5/25/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      They are for 5/8 PEX,other suppliers carry the 5/8,I have also used pex
      fittings for automotive heater hose connections as the good fittings are
      hard to find for automotive anymore,5/8 would work with 1/2 heater
      hose,3/4 fittings will work with 5/8 heater hose etc.

      Answered on 5/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      A 5/8" PEX tee is for 5/8" PEX tubing which is an odd size.  Normal PEX sizes are 1/2" and 3/4" for residential plumbing.  So if you have 1/2" PEX tubing, you need 1/2" PEX tee.

      Answered on 5/25/2012 by Anonymous
  • 3/4" PEX x 3/4" PEX x 1/2" PEX Brass Tee

    Q:

    are these tee's the correct fittings for baseboard heat?
    Asked on 1/19/2012 by Jon from NJ

    1 answer

    • CUSTOMER CARE

      A:

      It depends on what you're trying to do. Baseboard elements are copper, so you would normally use a PEX x copper adapter to connect PEX lines to baseboards.

      Answered on 1/19/2012 by PexSupply Staff from NY
  • 1" PEX x 3/4" PEX x 1" PEX Brass Tee

    Q:

    are the one inch at each end and the 3/4 inch comming away? lenny
    Asked on 11/2/2011 by Lenny from Troy NY

    1 answer

    • CUSTOMER CARE

      A:

      No, part H051071 is 1" in the middle and at the larger side. It is 3/4" at the other side. The third dimension for a tee is always the middle section. It sounds like you're looking for part H051175.

      Answered on 11/2/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?