3/8" PEX x 1/2" Copper Fitting Brass Adapter Zoom

3/8" PEX x 1/2" Copper Fitting Brass Adapter

SKU:H063850

Brand: Rifeng

Rifeng
H063850 has been discontinued.
Direct Replacement:
SKU: H063850LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 3/8" x 1/2"
PEX Size: 3/8"
Sweat Size: 1/2"

Description for Rifeng H063850

HydroPEX Brass Copper Fitting Adapters connects PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

3/8" PEX x 1/2" Copper Fitting Brass Adapter

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1" PEX x 1" Copper Fitting Brass Adapter (Lead Free)
 
4.3

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

80%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Great

        By Relkin

        from North Carolina

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 5/8"" PEX x 1/2"" Copper Fitting Brass Adapter (Lead Free):

              Easy to use as described

              • Primary use:
              • Personal
               
              5.0

              good product

              By DEWEY O

              from MINNESOTA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 5/8"" PEX x 1/2"" Copper Fitting Brass Adapter (Lead Free):

                    WORKS WELL FOR MANIFOLDS

                    • Primary use:
                    • Business

                    (0 of 2 customers found this review helpful)

                     
                    3.0

                    Air Problem

                    By Robert

                    from Detroit, MI

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" PEX x 3/4" Copper Fitting Brass Adapter:

                          I used these adapters to connect 3/4" oxygen-barrier pex to 3/4" copper baseboard. They do that job well. Using pex for heating affords you the opportunity to see where the air bubbles are and I noticed air bubbles forming around all my adapters. I have numerous device and points to purge air from the system, and I have been unable to get the air out wherever these connectors are located. I've arrived at the conclusion that the shape of these adapters agitates the water and releases air bubbles, that eventually coalesce into a large bubble. Obviously a problem for any hydronic system, the baseboards perform less and the system becomes noisy. Its not terrible, under most circumstances I can't hear anything, but I'm a perfectionist.

                          I do suspect this product was discontinued when this problem was discovered, and it will be replaced with a product with tapered edges.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great for maintaing flow

                          By Ben

                          from Utah

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" PEX x 1/2" Copper Fitting Brass Adapter:

                                This is the only place I have been able to find this fitting. It works great for making repains in 1/2" coppem lines. 1/2" PEX has a much smaller Inner Diameter than 1/2" copper, and them the fitting that goes inside the PEX makes the orfice much smaller. If you use these adapters you can maintain the same flow as 1/2" copper.

                                • Primary use:
                                • Personal

                                (2 of 4 customers found this review helpful)

                                 
                                3.0

                                Picture not representative of product

                                By Bob

                                from Westville, IL.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" PEX x 1/2" Copper Fitting Brass Adapter:

                                      The picture shows that the 1/2" copper tubing would slide inside the displayed fitting. However the fitting is the same diameter as the 1/2" copper tubing. So to use this fitting on a 1/2" copper tubing, it will require the use of a copper tubing coupling. The fittings works but the picture is not what you are shipped.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      very good product

                                      By Best Solar Boilers

                                      from cromwell IN

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" PEX x 1" Copper Fitting Brass Adapter:

                                            I used it in my wood boiler lines

                                            • Primary use:
                                            • Business

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            Get answers from real customers and in-house experts with AnswerBox.

                                            6 Questions | 7 Answers
                                            Displaying questions 1-6
                                            • 1/2" PEX x 3/4" Copper Fitting Brass Adapter (Lead Free)

                                              Q:

                                              I already have 1/2" pex x 3/4" copper sweat fittings, also known as "female fittings" with a I/D of 3/4". Are these "copper fitting brass adapters" actually "MALE FITTINGS" with an O/D of 3/4" V's I/D of 3/4". This items spec sheets fail to indicate any diameter sizes.
                                              Asked on 12/14/2014 by waiting to order

                                              2 answers

                                              • CUSTOMER CARE

                                                A:

                                                if it is listed as a copper sweat fitting, it is made to accept that size copper pipe. & Yes that is a 3/4 female pipe fitting.

                                                Answered on 12/15/2014 by Supplyhouse Staff from New York
                                              • CUSTOMER CARE

                                                A:

                                                if it is listed as a copper sweat fitting, it is made to accept that size copper pipe. & Yes that is a 3/4 female pipe fitting.

                                                Answered on 12/15/2014 by Supplyhouse Staff from New York
                                            • 1/2"" PEX x 1/2"" Copper Fitting Brass Adapter (Lead Free)

                                              Q:

                                              Do the Rifeng Pex fitting only fit the Rifeng pex? Or will the Rifeng pex fittings work with Zurn Pex piping as well and vice versa?
                                              Asked on 3/1/2014 by DIY homeowner from Dallas TX.

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The rifeng crimp fittings will work on any brand of standard pex tubing, zurn included.

                                                Answered on 3/28/2014 by Anonymous
                                            • 3/8" PEX x 1/2" Copper Fitting Brass Adapter

                                              Q:

                                              what is the difference between 3/8" PEX x 1/2" Copper Pipe Brass Adapter model SKU: H023850 and SKU: H063850
                                              Asked on 10/3/2011 by emclb from long beach ny

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Part H023850 connects 3/8" PEX to 1/2" copper pipe. It fits over the copper pipe. Part H063850 connects 3/8" PEX to a 1/2" copper fitting (which presumably would be connected to copper pipe on the other side). It goes inside the copper fitting, meaning that it is the same size as 1/2" copper pipe.

                                                Answered on 10/3/2011 by PexSupply Staff from NY
                                            • 3/4" PEX x 3/4" Copper Fitting Brass Adapter

                                              Q:

                                              Is the Copper fitting side of this adapter 3/4" male or female?
                                              Asked on 7/24/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Part H060750 is 3/4" male sweat (goes into a 3/4" copper fitting).

                                                Answered on 7/25/2011 by PexSupply Staff from NY
                                            • 1/2" PEX x 1/2" Copper Fitting Brass Adapter

                                              Q:

                                              Can this fitting be threaded, for example with bsp thread?
                                              Asked on 2/9/2011 by Dan from PA

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Rifeng offers this unit with a 1/2" male thread (part number H030500).

                                                Answered on 2/10/2011 by PexSupply Staff from NY
                                            • 1/2" PEX x 1/2" Copper Fitting Brass Adapter

                                              Q:

                                              It appears these connections get soldered to the copper pipe end before the Pex piping is attached. Is that correct?
                                              Asked on 10/4/2010 by Vern from Cleveland, Ohio

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                One side of the adapter is attached to the PEX tubing by using the CLAMP or CRIMP tool. The other side goes inside the copper fitting and then onto the copper pipe. It does not get soldered onto the copper pipe.

                                                Answered on 10/7/2010 by PexSupply Staff from NY
                                            Displaying questions 1-6

                                            Do you have a question about this product?