5/8" PEX x 1/2" Copper Fitting Brass Adapter Zoom

5/8" PEX x 1/2" Copper Fitting Brass Adapter

SKU:H066350

Brand: Rifeng

Rifeng
H066350 has been discontinued.
Direct Replacement:
SKU: H066350LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 5/8" x 1/2"
PEX Size: 5/8"
Sweat Size: 1/2"

Description for Rifeng H066350

Rifeng Brass Copper Fitting Adapters connects PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

5/8" PEX x 1/2" Copper Fitting Brass Adapter

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1" PEX x 1" Copper Fitting Brass Adapter (Lead Free)
 
4.6

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

88%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5), Business (4)

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Consitent product, great price when purchased in bulk

By Redshirt

from Milwaukee

Verified Buyer

Comments about 3/4" PEX x 3/4" Copper Fitting Brass Adapter (Lead Free):

We use this in a compact hydronic heating system that is installed on box tuck. It sees frequent heat fluctuations from 40 deg F to 160 deg F. It seems to stand up to the punishment our system can dish out which is probably a lot more than most systems will see.

  • Primary use:
  • Business

(0 of 1 customers found this review helpful)

 
5.0

great quality

By wes the best

from smithtown,ny

Verified Buyer

Comments about 3/4" PEX x 3/4" Copper Fitting Brass Adapter (Lead Free):

great quality

  • Primary use:
  • Business

(0 of 1 customers found this review helpful)

 
5.0

perfect fit, just as advertized

By ajc1029

from ct

Verified Buyer

Comments about 3/4" PEX x 3/4" Copper Fitting Brass Adapter (Lead Free):

Used in a radiant floor application for the copper to PEX conversion

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

Great

By Relkin

from North Carolina

Verified Buyer

Comments about 5/8" PEX x 1/2" Copper Fitting Brass Adapter (Lead Free):

Easy to use as described

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

good product

By DEWEY O

from MINNESOTA

Verified Buyer

Comments about 5/8" PEX x 1/2" Copper Fitting Brass Adapter (Lead Free):

WORKS WELL FOR MANIFOLDS

  • Primary use:
  • Business

(1 of 3 customers found this review helpful)

 
3.0

Air Problem

By Robert

from Detroit, MI

Verified Reviewer

Comments about 3/4" PEX x 3/4" Copper Fitting Brass Adapter:

I used these adapters to connect 3/4" oxygen-barrier pex to 3/4" copper baseboard. They do that job well. Using pex for heating affords you the opportunity to see where the air bubbles are and I noticed air bubbles forming around all my adapters. I have numerous device and points to purge air from the system, and I have been unable to get the air out wherever these connectors are located. I've arrived at the conclusion that the shape of these adapters agitates the water and releases air bubbles, that eventually coalesce into a large bubble. Obviously a problem for any hydronic system, the baseboards perform less and the system becomes noisy. Its not terrible, under most circumstances I can't hear anything, but I'm a perfectionist.

I do suspect this product was discontinued when this problem was discovered, and it will be replaced with a product with tapered edges.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Great for maintaing flow

By Ben

from Utah

Verified Buyer

Comments about 3/4" PEX x 1/2" Copper Fitting Brass Adapter:

This is the only place I have been able to find this fitting. It works great for making repains in 1/2" coppem lines. 1/2" PEX has a much smaller Inner Diameter than 1/2" copper, and them the fitting that goes inside the PEX makes the orfice much smaller. If you use these adapters you can maintain the same flow as 1/2" copper.

  • Primary use:
  • Personal

(4 of 6 customers found this review helpful)

 
3.0

Picture not representative of product

By Bob

from Westville, IL.

Verified Buyer

Comments about 3/4" PEX x 1/2" Copper Fitting Brass Adapter:

The picture shows that the 1/2" copper tubing would slide inside the displayed fitting. However the fitting is the same diameter as the 1/2" copper tubing. So to use this fitting on a 1/2" copper tubing, it will require the use of a copper tubing coupling. The fittings works but the picture is not what you are shipped.

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

very good product

By Best Solar Boilers

from cromwell IN

Verified Buyer

Comments about 1" PEX x 1" Copper Fitting Brass Adapter:

I used it in my wood boiler lines

  • Primary use:
  • Business

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • 1" PEX x 1" Copper Fitting Brass Adapter (Lead Free)

    Q:

    Will the sweat on side of this fitting fit inside a 1" brass valve?
    Asked on 4/28/2015 by Mat from Sacramento

    1 answer

    • VERIFIED BUYER

      A:

      This one looks like "STREET fitting" on the sweat side. So, it will fit
      inside the copper fitting or valve.

      Answered on 4/28/2015 by Anonymous
  • 1/2" PEX x 1/2" Copper Fitting Brass Adapter (Lead Free)

    Q:

    Do the Rifeng Pex fitting only fit the Rifeng pex? Or will the Rifeng pex fittings work with Zurn Pex piping as well and vice versa?
    Asked on 3/1/2014 by DIY homeowner from Dallas TX.

    1 answer

    • CUSTOMER CARE

      A:

      The rifeng crimp fittings will work on any brand of standard pex tubing, zurn included.

      Answered on 3/28/2014 by Anonymous
  • 3/8" PEX x 1/2" Copper Fitting Brass Adapter

    Q:

    what is the difference between 3/8" PEX x 1/2" Copper Pipe Brass Adapter model SKU: H023850 and SKU: H063850
    Asked on 10/3/2011 by emclb from long beach ny

    1 answer

    • CUSTOMER CARE

      A:

      Part H023850 connects 3/8" PEX to 1/2" copper pipe. It fits over the copper pipe. Part H063850 connects 3/8" PEX to a 1/2" copper fitting (which presumably would be connected to copper pipe on the other side). It goes inside the copper fitting, meaning that it is the same size as 1/2" copper pipe.

      Answered on 10/3/2011 by PexSupply Staff from NY
  • 3/4" PEX x 3/4" Copper Fitting Brass Adapter

    Q:

    Is the Copper fitting side of this adapter 3/4" male or female?
    Asked on 7/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Part H060750 is 3/4" male sweat (goes into a 3/4" copper fitting).

      Answered on 7/25/2011 by PexSupply Staff from NY
  • 1/2" PEX x 1/2" Copper Fitting Brass Adapter

    Q:

    Can this fitting be threaded, for example with bsp thread?
    Asked on 2/9/2011 by Dan from PA

    1 answer

    • CUSTOMER CARE

      A:

      Rifeng offers this unit with a 1/2" male thread (part number H030500).

      Answered on 2/10/2011 by PexSupply Staff from NY
  • 1/2" PEX x 1/2" Copper Fitting Brass Adapter

    Q:

    It appears these connections get soldered to the copper pipe end before the Pex piping is attached. Is that correct?
    Asked on 10/4/2010 by Vern from Cleveland, Ohio

    1 answer

    • CUSTOMER CARE

      A:

      One side of the adapter is attached to the PEX tubing by using the CLAMP or CRIMP tool. The other side goes inside the copper fitting and then onto the copper pipe. It does not get soldered onto the copper pipe.

      Answered on 10/7/2010 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?