5/8" PEX x 3/4" Copper Pipe Brass Elbow Zoom

5/8" PEX x 3/4" Copper Pipe Brass Elbow

SKU:H116375

Brand: Rifeng

Rifeng
H116375 has been discontinued.
Direct Replacement:
SKU: H116375LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 5/8" x 3/4"
PEX Size: 5/8"
Sweat Size: 3/4"

Description for Rifeng H116375

HydroPEX Brass Sweat Elbows connects PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

5/8" PEX x 3/4" Copper Pipe Brass Elbow

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" PEX x 1/2" Copper Pipe Brass Elbow
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (3), Personal (3)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Make's Baseboard Easy!

        By CraigyMac HVAC

        from Spring City, Pa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" PEX x 3/4" Copper Pipe Brass Elbow:

              I used oxygen barrier 3/4" Pex for the supply and return lines for a hydronic gas fired boiler. After stubbing up for each section of baseboard and plugging each stub, I began looking into which fittings I would need to hook the Pex to the 3/4" copper baseboard. That's when I found these small miracles! I was able to sweat them right on the copper, set the baseboard, crimp my ring and done! It turned what would normally take 3 or 4 hours into a 45 minute job! Worth their weight in gold!

              • Primary use:
              • Business
               
              4.0

              Works perfectly, well made

              By Ed

              from Bay shore, ny

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" PEX x 3/4" Copper Pipe Brass Elbow:

                    Used this fitting to connect new baseboard to Pex

                    • Primary use:
                    • Personal
                     
                    5.0

                    Heats up fast

                    By soggy

                    from Whidbey Island, WA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" PEX x 1/2" Copper Pipe Brass Elbow:

                          With care, can stub it very close to a shower mixer outlet valve without melting the cartridge.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Fits application.

                          By John

                          from NY State

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" PEX x 3/4" Copper Pipe Brass Elbow:

                                Much easier than sweating copper, the pex is forgiving and easy to fit into tight spaces.Sweat all the elbows onto the copper before using the pex or you will melt the pex!

                                • Primary use:
                                • Personal
                                 
                                5.0

                                used for baseboard heat, and other appli

                                By Mickey

                                from Middletown RI 02842

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" PEX x 3/4" Copper Pipe Brass Elbow:

                                      Plumbing/Heating applications.
                                      as little soldering as possible without having to use gaudy shark bite fittings besides expense.
                                      love all pex stuff

                                      • Primary use:
                                      • Business

                                      (0 of 1 customers found this review helpful)

                                       
                                      4.0

                                      customers are pleased

                                      By lets talk dirt

                                      from ohio

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" PEX x 1" Copper Pipe Brass Elbow:

                                            we sell this product to our customers and they have been pleased with the product.

                                            • Primary use:
                                            • Business

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            5 Questions | 6 Answers
                                            Displaying questions 1-5
                                            • 3/4" PEX x 1/2" Copper Pipe Brass Elbow

                                              Q:

                                              question below was not really answered as to wether the copper end was male or female. It addressed 3/4x3/4, this is 1/2. I assume from other answers, that a 1/2 copper pipe elbow means the copper end "acts as pipe" and goes into a fitting, whereas a 1/2 copper fitting elbow would "act as a fitting" and go over a piece of pipe? Or, do I have it reversed and the name is what it joins rather than what it acts like. But for this item, if i buy it, can I sweat it into a valve designed to have a piece of copper pipe sweated into it?
                                              Asked on 6/20/2011 by JDanW from Wichita, KS

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                On the copper side, this fitting is 1/2". This means that standard type M or L copper tubing with fit inside of it. It likely would not work with the valve you described. You would probably need to sweat this elbow to a small piece of copper that is connected to the valve.

                                                Answered on 6/22/2011 by PexSupply Staff from NY
                                            • 3/4" PEX x 1/2" Copper Pipe Brass Elbow

                                              Q:

                                              can these be used for drinking water pipes ?
                                              Asked on 4/30/2011 by tom

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, they can.

                                                Answered on 5/2/2011 by PexSupply Staff from NY
                                            • 3/4" PEX x 3/4" Copper Pipe Brass Elbow

                                              Q:

                                              on copper side is that male or female adapter
                                              Asked on 4/29/2011 by norbi from kearny,nj

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                This 3/4" x 3/4" elbow will allow 3/4" copper pipe to fit inside its copper end.

                                                Answered on 5/2/2011 by PexSupply Staff from NY
                                            • 1/2" PEX x 1/2" Copper Pipe Brass Elbow

                                              Q:

                                              Is this a female to copper pipe?
                                              Asked on 9/28/2010 by Anonymous

                                              2 answers

                                              • CUSTOMER CARE

                                                A:

                                                No, this is PEX to copper pipe (sweat).

                                                Answered on 9/29/2010 by PexSupply Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                yup

                                                Answered on 5/4/2012 by soggy from Whidbey Island, WA
                                            • 3/4" PEX x 3/4" Copper Pipe Brass Elbow

                                              Q:

                                              what is the difference betweet this and SKU: H120750?
                                              Asked on 9/28/2010 by Anonymous

                                              1 answer

                                            Displaying questions 1-5

                                            Do you have a question about this product?