1/2" PEX x 1/2" NPT Brass Drop Ear Elbow Zoom

1/2" PEX x 1/2" NPT Brass Drop Ear Elbow

SKU:H150500

Brand: Rifeng

Rifeng
H150500 has been discontinued.
Direct Replacement:
SKU: H150500LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2"
PEX Size: 1/2"
Thread Size: 1/2"

Description for Rifeng H150500

HydroPEX Drop Ear Brass Elbows provide rigid 90-degree connections and the ability to secure PEX tubing. HydroPEX fittings can be used with the stainless steel clamp system or the copper crimp ring system.

1/2" PEX x 1/2" NPT Brass Drop Ear Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons