3/4" PEX x 3/4" NPT Brass Drop Ear Elbow Zoom

3/4" PEX x 3/4" NPT Brass Drop Ear Elbow

SKU:H150750

Brand: Rifeng

Rifeng
H150750 has been discontinued.
Direct Replacement:
SKU: H150750LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/4"
PEX Size: 3/4"
Thread Size: 3/4"

Description for Rifeng H150750

HydroPEX Drop Ear Brass Elbows provide rigid 90-degree connections and the ability to secure PEX tubing. HydroPEX fittings can be used with the stainless steel clamp system or the copper crimp ring system.

3/4" PEX x 3/4" NPT Brass Drop Ear Elbow

REVIEW SNAPSHOT®

by PowerReviews
Rifeng3/4"" PEX x 1/2"" NPT Brass Drop Ear Elbow (Lead Free)
 
4.8

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 17 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Good quality feel to it

        By Elliott

        from Houston, TX

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4"" PEX x 3/4"" NPT Brass Drop Ear Elbow (Lead Free):

              Used these for a water heater installation. They have a nice, thick, solid feel to them. On the water heater input side, coming off the drop ear there's a 4" brass nipple, then a tee with a 5 gallon expansion tank on top, then another 4" brass nipple and the flex hose to the water heater; the drop ear seems to have no problem with the weight of all that.

              • Was this a gift?:
              • No
               
              5.0

              The right fit

              By AGI

              from East Setauket, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4"" PEX x 3/4"" NPT Brass Drop Ear Elbow (Lead Free):

                    Product is great quality and exact to specs.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    High quality fitting

                    By mxslick

                    from Atomic City, ID

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow:

                          Not much to say about a fitting really, these are very high quality, excellent finish and most importantly, do not leak.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          pex

                          By old summit

                          from northern california

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" PEX x 1/2" NPT Brass Drop Ear Elbow:

                                great product

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Good Product

                                By Green Engineer

                                from Southern California

                                Verified Buyer

                                Comments about 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow:

                                Not much to say really, good solid brass fitting. Good price and as always great communication and super prompt delivery!

                                 
                                5.0

                                Makes Pex line transition stable

                                By Gerry

                                from San Diego, CA

                                Verified Buyer

                                Comments about 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow:

                                Used to give Pex connection a firm hold in the wall. Great for tying outdoor faucets and just general stub ends.

                                 
                                5.0

                                used this to connect to my Water Heater

                                By Dan

                                from Yaak, Montana

                                Verified Buyer

                                Comments about 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow:

                                For some reason the Hardware store only carrys these in 1/2 inch. I needed 3/4 inch for my water Heater supply. Thanky to Pex I got it in less then a week, and fairly cheap too.

                                 
                                5.0

                                Good product and on time as usual

                                By Lagunabldr

                                from Sacramento area

                                Verified Buyer

                                Comments about 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow:

                                I purchase most of my pex supplies through pexsupply.com. Great way to get bulk pricing as well as the unique items I can not get anywhere else.

                                 
                                5.0

                                3/4 to 1/2 npt drop ear

                                By leo

                                from pittsburgh, pa

                                Verified Buyer

                                Comments about 3/4" PEX x 1/2" NPT Brass Drop Ear Elbow:

                                Avoids need to step down for nipples. keeps everything neat and fast

                                 
                                5.0

                                GOOD QUALITY AT BETTER PRICE

                                By AAAMIT

                                from CHESTNUT RIDGE, NY

                                Verified Buyer

                                Comments about 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow:

                                GOOD QUALITY, BEST PRICE AND FAST SHIPPING. A++++++++++

                                Displaying reviews 1-10

                                Back to top

                                Previous | Next »

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                3 Questions | 7 Answers
                                Displaying questions 1-3
                                • 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow

                                  Q:

                                  Do these drop ear elbows have three screw points. The one picture shows two and another shows three. Which is it
                                  Asked on 11/4/2013 by Bryan from Tennessee

                                  5 answers

                                  • VERIFIED BUYER

                                    A:

                                    The ones I received had three screw holes.

                                    Answered on 11/5/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    I have seen them come either way. It depends on the manufacturer.

                                    Answered on 11/5/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    I don't remember exactly, but I think its three. What I do remember is
                                    that they felt very secure after installation. I didn't have any concerns.

                                    Answered on 11/5/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    If I recall correctly, I have used these elbows with both two and three
                                    screws. The top screw that you are referring to, that may or may not be
                                    there is insignificant because the pipe is coming up preventing much less
                                    pressure that would be needed by that screw. If you get the two or the
                                    three screw elbow, both will work fine.

                                    Answered on 11/5/2013 by SteveD from Vermont
                                  • VERIFIED BUYER

                                    A:

                                    I have received them both ways. The last ones had just two. Both work just as well. Good luck
                                    Sent from my iPad

                                    Answered on 11/4/2013 by Rich from Enc
                                • 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow

                                  Q:

                                  could i use this for coming out of a 1/2 manablock
                                  Asked on 2/27/2012 by Anonymous

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    You couldn't, because the MANABLOC has unique threads that do not work with standard pipe thread fittings. Only MANABLOC fittings are compatible.

                                    Answered on 2/28/2012 by PexSupply Staff from NY
                                • 3/4" PEX x 1/2" NPT Brass Drop Ear Elbow

                                  Q:

                                  can I use the 3/4 PEX x 1/2 npt drop elbow for shower installation
                                  and tub spout installation
                                  Asked on 12/20/2011 by Jim from Pennsylvania

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Sure, we would see no issue with that.

                                    Answered on 12/23/2011 by PexSupply Staff from NY
                                Displaying questions 1-3

                                Do you have a question about this product? 

                                SupplyHouse.com Logo

                                Join Our Mailing List - Sign up and receive special offers and coupons