1/2" PEX x 1/2" Copper (3-1/2" x 8") Copper Stub Ell Zoom

1/2" PEX x 1/2" Copper (3-1/2" x 8") Copper Stub Ell

SKU:H180500

Brand: Rifeng

Rifeng
H180500 has been discontinued.
Direct Replacement:
SKU: H180500LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/2"
Width (Inches): 3-1/2"
Material: Brass
PEX Size: 1/2"
Length (Inches): 8"
Application: Heating
Plumbing
Max Pressure (PSI): 200
Sweat Size: 1/2"
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Max Temp (F): 200°F
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp
Clamp

Description for Rifeng H180500

HydroPEX Copper Stub Ells provide 90-degree transition from PEX to Copper. This PEX stub may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX x 1/2" Copper (3-1/2" x 8") Copper Stub Ell

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" PEX x 1/2" Copper (3-1/2" x 8") Copper Stub Ell
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Looks good

By Wilson

from Pittsburgh PA

Verified Buyer

Comments about 1/2" PEX x 1/2" Copper (3-1/2" x 8") Copper Stub Ell:

This makes the finish job look great. easy to use and no temporary stub out plugs needed. easy to pressure test and check before drywall. when the wall Finish is done the plate is put on and the tube cut for the shut off valve. Simple and fast.

 
5.0

Get the job done

By brent

from yorkville, oh

Comments about 1/2" PEX x 1/2" Copper (3-1/2" x 8") Copper Stub Ell:

These require a 5/8" stop valve. Dont bother using a compression or sweat joint. 5/8" sharkbite works.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 1/2" PEX x 1/2" Copper (3-1/2" x 8") Copper Stub Ell (Lead Free)

    Q:

    Can I use sweat shut offs on this product? Will it melt the pex?
    Asked on 7/5/2014 by Jason from Potosi,Mo

    2 answers

    • VERIFIED BUYER

      A:

      I used compression fittings on mine. I think the pex is rated for 200+ degrees at 30 psi. I would just keep a cold wet rag around the pex crimp fitting if you're going to sweat the valve.

      Answered on 7/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes you can sweat a shutoff to this. You won't melt the pex.
      Sent from my iPad

      Answered on 7/5/2014 by Anonymous
Displaying question 1

Do you have a question about this product?