Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM Zoom

Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM

SKU:H190500

Brand: Rifeng

Rifeng
H190500 has been discontinued.
Direct Replacement:
SKU: H190500LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/2"
PEX Size: 1/2"
Thread Size: 1/2"

Description for Rifeng H190500

HydroPEX EP Swivel Adapters connect 1/2" PEX tubing to male NPSM faucet connections. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM

REVIEW SNAPSHOT®

by PowerReviews
RifengPlastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM (Lead Free)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

A great help

By Richard

from Olympia, WA

Verified Buyer

Comments about Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM:

Before using this product it would take several pricey adapters to complete the job.
Works great.

 
5.0

Simple toilet connection

By Guh

from Howard, PA

Verified Buyer

Comments about Plastic Toilet Swivel Adapter, 1/2" PEX x 7/8" BallCock:

Doing a pex upgrade in my home and needed to connect pex to my toilets. This swivel adapter is easy to install and works great. No leaks.

 
5.0

A good product

By Waldo

from Blountville, TN

Verified Buyer

Comments about Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM:

By using the manabloc manifold system, and this adapter, you can eliminate the traditional stop valve at your faucet.

 
5.0

great

By peter the handy man

from montreal quebec canada

Verified Buyer

Comments about Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM:

it was so simpe to install it was almost a joke

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 9 Answers
Displaying questions 1-4
  • Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM (Lead Free)

    Q:

    Does this use a rubber washer to make a seal? Looking to use this with a copper male adapter.
    Asked on 12/3/2014 by G

    6 answers

    • VERIFIED BUYER

      A:

      This is my opinion but I am not a licensed plumber. I use these parts and they do have a rubber seal. I find this part works well attaching to faucets. It should work with a copper male adapter (Pipe Nipple) as long as the edges where the threads end are not real sharp. If you look at faucets where this normally attach to this part, there is a slight bevel that keeps from tearing the rubber washer in this part. Good luck with your application.
      Dwain Plessinger

      Answered on 12/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. I used several of these and they've worked out great.

      Answered on 12/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      the washer is inside the swivel
      Garland Sonsel

      Answered on 12/3/2014 by Old Man from Port Lavaca Tx
    • VERIFIED BUYER

      A:

      I have generally found the rubber washer seals well to copper, brass, even galvanized male pipe threads, especially if the metal side is filed or worked to ensure it offers a better sealing surface. I suffered one joint that persistently leaked. Changing the rubber washer cured that leak, so I concluded that particular rubber washer was defective.

      Answered on 12/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It will hook up to 1/2 in NPT no problem.

      Answered on 12/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It uses a cone shaped washer, sometimes called a saniprene washer. Washer
      should be replaced, not reused.

      Answered on 12/3/2014 by Anonymous
  • Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM (Lead Free)

    Q:

    Do you have Uponor (Wirsbo)Brand of this product?
    Asked on 3/22/2014 by George from NY

    1 answer

    • CUSTOMER CARE

      A:

      Parts LF4655050 and Q4360500 are Uponor 1/2" faucet swivel adapters, but keep in mind that they only work with PEX-A grade tubing using the ProPEX expansion fitting method (special tool and rings required).

      Answered on 4/15/2014 by SupplyHouse Staff from NY
  • Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM

    Q:

    My faucet connection is a braided steel line with a female compression fitting. What fitting will connect half-inch Pex to that?
    Asked on 8/10/2012 by anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This fitting will connect 1/2" PEX directly to the faucet. It sounds like you need a PEX stop valve. Part H160500 would connect to 1/2" PEX on one end and a braided line on the other.

      Answered on 8/23/2012 by PexSupply Staff from NY
  • Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM

    Q:

    I am looking for a pec adapter that's goes from my sillcock to half inch pex
    Asked on 6/12/2012 by Ryan from Thornton nh

    1 answer

Displaying questions 1-4

Do you have a question about this product?