Plastic Toilet Swivel Adapter, 1/2" PEX x 7/8" BallCock Zoom

Plastic Toilet Swivel Adapter, 1/2" PEX x 7/8" BallCock

SKU:H200500

Brand: Rifeng

Rifeng
H200500 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/2"
1/2" x 7/8"
7/8"
PEX Size: 1/2"
Thread Size: 7/8"

Description for Rifeng H200500

HydroPEX EP Swivel Adapters connect 1/2" PEX tubing to male NPSM faucet connections. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Plastic Toilet Swivel Adapter, 1/2" PEX x 7/8" BallCock

REVIEW SNAPSHOT®

by PowerReviews
RifengPlastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

Faucet Adapter

By Pip

from Karns City, Pa

Verified Buyer

Comments about Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM (Lead Free):

Easy to use! Easy to install and didn't leak! Can't say much more!

 
5.0

Exactly What You Need for Faucet Installations

By tllong2

from PA, US

Verified Buyer

Comments about Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM (Lead Free):

Used these to connect 1/2" PEX to a standard faucet, easy to use & the plastic seems sturdy enough to hold up well.

(1 of 1 customers found this review helpful)

 
5.0

Great Product!

By Factotum

from Wichita, KS

Verified Buyer

Comments about Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM (Lead Free):

Since I have installed a Manablock PEX system in my house that I am building, these swivel adapters allow me to run PEX all the way to the faucets.

(1 of 1 customers found this review helpful)

 
5.0

A great help

By Richard

from Olympia, WA

Verified Buyer

Comments about Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM:

Before using this product it would take several pricey adapters to complete the job.
Works great.

(1 of 1 customers found this review helpful)

 
5.0

Simple toilet connection

By Guh

from Howard, PA

Verified Buyer

Comments about Plastic Toilet Swivel Adapter, 1/2" PEX x 7/8" BallCock:

Doing a pex upgrade in my home and needed to connect pex to my toilets. This swivel adapter is easy to install and works great. No leaks.

(2 of 2 customers found this review helpful)

 
5.0

A good product

By Waldo

from Blountville, TN

Verified Buyer

Comments about Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM:

By using the manabloc manifold system, and this adapter, you can eliminate the traditional stop valve at your faucet.

(1 of 1 customers found this review helpful)

 
5.0

great

By peter the handy man

from montreal quebec canada

Verified Buyer

Comments about Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM:

it was so simpe to install it was almost a joke

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 9 Answers
Displaying questions 1-4
  • Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM (Lead Free)

    Q:

    Does this use a rubber washer to make a seal? Looking to use this with a copper male adapter.
    Asked on 12/3/2014 by G

    6 answers

    • VERIFIED BUYER

      A:

      It uses a cone shaped washer, sometimes called a saniprene washer. Washer
      should be replaced, not reused.

      Answered on 12/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It will hook up to 1/2 in NPT no problem.

      Answered on 12/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I have generally found the rubber washer seals well to copper, brass, even galvanized male pipe threads, especially if the metal side is filed or worked to ensure it offers a better sealing surface. I suffered one joint that persistently leaked. Changing the rubber washer cured that leak, so I concluded that particular rubber washer was defective.

      Answered on 12/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. I used several of these and they've worked out great.

      Answered on 12/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      This is my opinion but I am not a licensed plumber. I use these parts and they do have a rubber seal. I find this part works well attaching to faucets. It should work with a copper male adapter (Pipe Nipple) as long as the edges where the threads end are not real sharp. If you look at faucets where this normally attach to this part, there is a slight bevel that keeps from tearing the rubber washer in this part. Good luck with your application.
      Dwain Plessinger

      Answered on 12/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      the washer is inside the swivel
      Garland Sonsel

      Answered on 12/3/2014 by Old Man from Port Lavaca Tx
  • Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM (Lead Free)

    Q:

    Do you have Uponor (Wirsbo)Brand of this product?
    Asked on 3/22/2014 by George from NY

    1 answer

    • CUSTOMER CARE

      A:

      Parts LF4655050 and Q4360500 are Uponor 1/2" faucet swivel adapters, but keep in mind that they only work with PEX-A grade tubing using the ProPEX expansion fitting method (special tool and rings required).

      Answered on 4/15/2014 by SupplyHouse Staff from NY
  • Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM

    Q:

    My faucet connection is a braided steel line with a female compression fitting. What fitting will connect half-inch Pex to that?
    Asked on 8/10/2012 by anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This fitting will connect 1/2" PEX directly to the faucet. It sounds like you need a PEX stop valve. Part H160500 would connect to 1/2" PEX on one end and a braided line on the other.

      Answered on 8/23/2012 by PexSupply Staff from NY
  • Plastic Faucet Swivel Adapter, 1/2" PEX x 1/2" NPSM

    Q:

    I am looking for a pec adapter that's goes from my sillcock to half inch pex
    Asked on 6/12/2012 by Ryan from Thornton nh

    1 answer

Displaying questions 1-4

Do you have a question about this product?