10", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock Zoom

10", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock

SKU:H241000

Brand: Rifeng

Rifeng
H241000 has been discontinued.
Direct Replacement:
SKU: H241000LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2" x 3/4"
PEX Size: 1/2"
Length (Inches): 10"
Thread Size: 3/4"

Description for Rifeng H241000

HydroPEX Frost Free Sillcocks are used to connect PEX to a 3/4" female hose thread. This PEX sillcock may be used with the stainless steel clamping system or the copper crimp ring system.

10", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock

REVIEW SNAPSHOT®

by PowerReviews
Rifeng10", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

tip top product

By scott

from lee , ma

Verified Buyer

Comments about 12", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock:

nice and easy all the way around

 
5.0

I would buy this product again

By RM

from Warsaw Missouri

Verified Buyer

Comments about 8", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock:

Easy to use

 
5.0

works as advertise

By Whuang

from Westchester, NY

Verified Buyer

Comments about 10", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock:

easy to install and use. no leaks, pex connection is much easier than solder.

 
5.0

Good basic sillcock at a very good price

By Todd

from Iowa

Verified Buyer

Comments about 8", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock:

Installed on a trailer house. Works like any other sillcock I've used. No problems with it yet.

 
4.0

Great unit easy installation.

By RAP

from Upstate NY

Verified Buyer

Comments about 12", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock:

Very easy to use you can go straight to pex with out any adapters.It also can we used with a 1/2" female NPT fitting.

 
5.0

Great service/delivery

By Rj

from Lodi Wisconsin

Verified Buyer

Comments about 10", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock:

I have purchased all supplies for plumbing a lower level addition to my condo, including full kitchen, full bath and bar from PexSupply. Delivery was fast, prices much less than local big box stores, and when one item was missed on a shipment it was at my door within 24 hours of notice. Thanks!

Ron

(0 of 1 customers found this review helpful)

 
4.0

Everything you need

By Jbogey

from pa

Verified Buyer

Comments about 10", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock:

Frame it out, and hook it up,,should be reversible , I came from the ceiling had to turn box upside down

 
5.0

Simple Dimple

By Ryebread

from Denver, CO

Verified Buyer

Comments about 8", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock:

5 minutes an I had water in the front yard.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 12 Answers
Displaying questions 1-6
  • 8", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock

    Q:

    I have 8" poured foundation. Will I be able to get the PEX tubing and crimp ring on this one or do I need to get 10" and have it protrude 2" on the inside?
    Asked on 4/27/2012 by Woodsy from Fort Thomas, KY

    5 answers

    • VERIFIED BUYER

      A:

      If I were you I would get the 10" or 12" model.
      Nate Kelmes

      Answered on 4/27/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      When u work with the clamp ring tool, always be sure you are crimping in an op space. Get the longer version.
      Sent from my iPhone

      Answered on 4/27/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I just measured the one I have not installed. It is 8 3/8 from the
      flange that mounts to the outside of the house (your foundation) to the
      spot where the pex would butt up to after being pushed onto the silcock
      and crimped.
      If your foundation is exactly 8" it should work. If you have the room
      and want to be safe, I would go with the 10".
      John

      Answered on 4/27/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Woodsy,
      You might be able to do it with an 8", but it will be close. I would go to the 10" for the following reasons:
      1) tightness, you need room to work, so the 10" will give you more room to put your rings on and crimp.
      2) you have to remember that on this type of rost proof sillcock, the actual valve is on the end opposite the handle.
      Being up against a concrete wall, will mean that it will get very cold, and possibly freeze, even though it is in the crawl space. The concrete sucks the heat right out of any metal, the further you have that end of the valve into the crawl space the better.
      on my sillcocks, i only needed about 8", but got longer so the valve end would be way inside the crawl space so they would not freeze. also remember that if you put a screw-on vacuum breaker on the hose end ( may be required by code in your area), this device will hold water between the valve end and the vacuum breaker, defeating the frost proof design. You just have to remember to take off the screw-on vacuum breaker and drain the valve in the Fall.
      good luck!
      MinerJim Koffer

      Answered on 4/27/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      If I had the room I would always go with the longer one. Then you can seal
      around it and not worry about being too short. Also trying to crimp that
      close to the wall is tricky. Do your self a favor and go long

      Answered on 4/29/2012 by Another PexSupply Customer
  • 10", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock

    Q:

    Is this Sillcock Compatible with Uponor type pex connections? If not can you tell me which sillcock to use?
    Asked on 4/15/2012 by Newbie from MA

    3 answers

    • VERIFIED BUYER

      A:

      Yes we have used that sillcock several times with uponor pex pipe
      From Craig's mobile office

      Answered on 4/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, it works fine.

      Answered on 4/16/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      This Sillcock works with Uponor PEX tubing using a crimp or clamp connection. It does not work with Uponor ProPEX expansion fittings.

      Answered on 4/18/2012 by PexSupply Staff from NY
  • 8", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock

    Q:

    will a 3/4 pex supply line fit?
    Asked on 2/29/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This sillcock includes a 1/2" PEX crimp fitting. It is not compatible with 3/4" PEX.

      Answered on 3/1/2012 by PexSupply Staff from NY
  • 8", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock

    Q:

    Can this be used with hot water?
    Asked on 2/13/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, as long as the water is less than 200°F.

      Answered on 2/13/2012 by PexSupply Staff from NY
  • 8", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock

    Q:

    HOW DOES THIS SILCOCK DRAIN (MAKING IT FROST FREE)? I DON'T SEE A VALVE ON THE TOP LIKE OTHER FROST FREE DRAINS. THANKS
    Asked on 4/1/2011 by Kevin from Silver Spring MD

    1 answer

    • CUSTOMER CARE

      A:

      This sillcock is frost free because the stopper is near the 1/2" PEX fitting. That area will be warmer and the water will not freeze. Usually, the stopper is at the handle where the water can freeze due to outdoor temperatures.

      Answered on 4/4/2011 by PexSupply Staff from NY
  • 12", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock

    Q:

    does this have a metal knob? Is it a full turning knob or a 1/4 turn?
    Asked on 2/20/2011 by Anonymous from dallas,tx

    1 answer

    • CUSTOMER CARE

      A:

      This product has a metal, full-turning knob.

      Answered on 2/21/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons