1/2" PEX x 1/2" Sweat Ball Valve Zoom

1/2" PEX x 1/2" Sweat Ball Valve

SKU:H250500

Brand: Rifeng

Rifeng
H250500 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Application: Heating
Material: Brass
Size: 1/2"
1/2" x 1/2"
PEX Size: 1/2"
Sweat Size: 1/2"

Description for Rifeng H250500

1/2" PEX x 1/2" Sweat Ball Valve

Note: Image may not represent actual product

1/2" PEX x 1/2" Sweat Ball Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 1/2" PEX x 1/2" Sweat Ball Valve

    Q:

    Is the sweat end male or female?
    Asked on 10/3/2013 by Bill from Alaska

    1 answer

    • VERIFIED BUYER

      A:

      The picture doesn't match my order. This was advertised as a "compact" ball valve. What I received was a standard ball valve that I used anyway. The sweat end was female.

      Answered on 10/4/2013 by Anonymous
  • 1/2" PEX x 1/2" Sweat Ball Valve

    Q:

    Are these valves compatible with glycol?
    My system is using a 50/50 mix at 95 degrees.
    Asked on 3/8/2012 by Anonymous

    2 answers

    • VERIFIED BUYER

      A:

      Yes they are compatible with glycol at that temperature.

      Answered on 3/8/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The real question is “is pex compatible with glycol?” the valve is a regular ball valve.

      Answered on 3/8/2012 by Another PexSupply Customer
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons