1/2" Plastic Bend Support Zoom

1/2" Plastic Bend Support

SKU:HBEND05

Brand: HydroPEX

HydroPEX
Qty Price
$0.70
/ each
$14.75 / box (25 units x $0.59)
In Stock! Ships in 24-48 Hours
(808 Available)

Specs

Application: 1/2" PEX
Material: Plastic
Tubing Compatibility: PEX

Description for HydroPEX HBEND05

1/2" Plastic Bend Support

1/2" Plastic Bend Support

REVIEW SNAPSHOT®

by PowerReviews
HydroPEX1/2" Plastic Bend Support
 
2.6

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (5)

40%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Fantastic deal - basically works fine

I used this to run 1/2" pex through floor joists and up through the floor to fixtures.VERY handy. [...] My one gripe is that it does take a bit of...Read complete review

I used this to run 1/2" pex through floor joists and up through the floor to fixtures.VERY handy. [...] My one gripe is that it does take a bit of wrangling to get the pex not to pop out while you're working it into the bend support. But not a huge deal. I'd buy again for sure.

VS

Most Liked Negative Review

 

Doesn't hold the pipe in.

I bought these because they had the mounting holes, but they wouldn't hold the pipe in. I'm new to pex so maybe I didn't do it right, but I worked and worked, and...Read complete review

I bought these because they had the mounting holes, but they wouldn't hold the pipe in. I'm new to pex so maybe I didn't do it right, but I worked and worked, and bent the piping over and over and it never held it in. It occasionally would hold one but then I'd bump it and it would pop right back out. It seems strong enough, but there isnt enough wrap around to hold it.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

Great product

By Jack

from NYC

Verified Buyer

Comments about 1/2" Plastic Bend Support:

These make life easy & neat

 
1.0

Pay the extra for the Wirsbo bends

By Fran

from Pa.

Comments about 1/2" Plastic Bend Support:

Will not hold the bend,ended up buying Wirsbo bends

 
5.0

these are great better

By jeff12340

from massachusetts

Verified Buyer

Comments about 1/2" Plastic Bend Support:

they are better than what you can buy at the big box stores and work great for making that bend at the end of the run

 
1.0

Won't grip tubing

By J the handyman

from Southeast Kansas

Verified Reviewer

Comments about 3/4" Plastic Bend Support:

This bend support won't grip the tubing. The tubing will pop out of the support unless you use duct tape ... very inconvenient.

 
1.0

Will not hold 90 degree angle

By Nope

from Ohio

Verified Buyer

Comments about 1/2" Plastic Bend Support:

Bought a bunch of these to use and when I tried to use them they would not hold a 90 degree angle. If you want a 90 degree angle so not purchase these

(0 of 1 customers found this review helpful)

 
1.0

Doesn't hold the pipe in.

By Chris

from Indiana

Verified Buyer

Comments about 3/4" Plastic Bend Support:

I bought these because they had the mounting holes, but they wouldn't hold the pipe in. I'm new to pex so maybe I didn't do it right, but I worked and worked, and bent the piping over and over and it never held it in. It occasionally would hold one but then I'd bump it and it would pop right back out. It seems strong enough, but there isnt enough wrap around to hold it.

 
1.0

Junk

By JLM

from Tarrant County, TX

Verified Buyer

Comments about 3/4" Plastic Bend Support:

The only way to get these to stay on the pipe is with duct tape.

 
3.0

Perhaps metal is better.

By Greg

from Fredericksburg, TX

Verified Buyer

Comments about 1/2" Plastic Bend Support:

I bought the supports to use in a 2x4 wall at a "T" intersection. Simple to get the tubing in the support but found that the supports gradually lost some shape due to pressure from the tubing. In the end, I did not use the supports. Instead I "trained" the tubing for the bend I needed. In another application the plastic tubing might work just fine.

(1 of 2 customers found this review helpful)

 
4.0

Fantastic deal - basically works fine

By Max Rockbin

from Portland, OR

Verified Buyer

Comments about 1/2" Plastic Bend Support:

I used this to run 1/2" pex through floor joists and up through the floor to fixtures.VERY handy. [...] My one gripe is that it does take a bit of wrangling to get the pex not to pop out while you're working it into the bend support. But not a huge deal. I'd buy again for sure.

(0 of 1 customers found this review helpful)

 
4.0

worked as intended.

By bill

from ohio

Verified Buyer

Comments about 3/4" Plastic Bend Support:

used in heating system.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 12 Answers
Displaying questions 1-2
  • 1/2" Plastic Bend Support

    Q:

    what is the bend radius?
    Asked on 11/23/2013 by gridman

    7 answers

    • VERIFIED BUYER

      A:

      It's a 90 degree fixed bend

      Answered on 11/25/2013 by I.E.G from Pa
    • VERIFIED BUYER

      A:

      The bend radius is the inside curvature of the Pex tubing . Being the most you can bent before it kinks.
      Sent from Karon's IPhone

      Answered on 11/24/2013 by Desert chick from barstow
    • VERIFIED BUYER

      A:

      It doesn't look like it in the picture... so I checked a spare and it's 90 degrees. In think you can use two together to make 180°.

      Answered on 11/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      90 degrees
      Rick

      Answered on 11/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      3.75" Perspex supply.com
      Sent from my iPad

      Answered on 11/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Bend radius is how far you can bend the tubing until it folds. I wouldn't
      bend it any farther than the bend support does for you below. I bought a
      bunch of these and never used them. It's only useful in really tight spots.
      Generally speaking, you're betting off not using these things unless you
      really need a 90 angle. In most places, it won't be necessary. The beauty of
      PEX is it can be bent in any direct up to about 90 degrees.

      Answered on 11/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      90 degrees

      Answered on 11/23/2013 by Anonymous
  • 1/2" Plastic Bend Support

    Q:

    are these 90 bends?
    Asked on 1/1/2013 by Anonymous

    5 answers

    • VERIFIED BUYER

      A:

      Yes they are.
      Sent from my Windows Phone

      Answered on 1/1/2013 by Anonymous
    • VERIFIED BUYER

      A:

      yes, they are 90 degree bends

      Answered on 1/1/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, they're 90 degree bend supports, basically enabling pex to be bent safely without kinks.

      Answered on 1/1/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it is.You cant bend Pex tubing that much unless you use a fitting.

      Answered on 1/1/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes.

      Answered on 1/1/2013 by Anonymous
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons