3/8" Stainless Steel Clamp (100/bag) Zoom

3/8" Stainless Steel Clamp (100/bag)

SKU:HCL0375

Brand: HydroPEX

HydroPEX
Qty Price
$20.85
/ each
$97.25 / box (5 units x $19.45)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Specs

Application: 3/8" PEX
Fitting System Compatibility: Clamp
Type: Clamps
Material: Stainless Steel
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F2098
Fitting System Compatibility: Crimp/Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for HydroPEX HCL0375

These HydroPEX stainless steel clamps are for use with the HydroPEX or Watts clamping tool. They are designed for use with the HydroPEX barbed fittings, formerly known as SSC fittings.

3/8" Stainless Steel Clamp (100/bag)

REVIEW SNAPSHOT®

by PowerReviews
HydroPEX1/2" Stainless Steel Clamp (100/bag)
 
4.7

(based on 74 reviews)

Ratings Distribution

  • 5 Stars

     

    (62)

  • 4 Stars

     

    (9)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (1)

99%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Solid product, good solution.

In this instance I had manually built a 6 zone radiant floor system without zone valves due to budget constraints. After a season in service the system developed a leak in the slab. I...Read complete review

In this instance I had manually built a 6 zone radiant floor system without zone valves due to budget constraints. After a season in service the system developed a leak in the slab. I had to isolate the 6 zones, in and out sides with ball valves. I choose crimp/clamp pex due to space restrictions on the valve install. There was no room for Uponor fittings. After install the leak was found and that zone abandoned.
As a Professional Auto Repair Tech of 45 years, and a plumber for 20, I have used Zurn or Watts type crimp clamps on thousands of Bosch Fuel systems with total reliability, and this was true again with pex.

VS

Most Liked Negative Review

 

Difficult to use

The clamps are so loose that they are hard to hold in place when you start to cinch them down. I also find it hard to get the pincer I use to cinch/crimp...Read complete review

The clamps are so loose that they are hard to hold in place when you start to cinch them down. I also find it hard to get the pincer I use to cinch/crimp them down started. The neck/tab on the ring has an angle of less than 90 degrees that makes the pincer want to slip off. I have used other brands where the ring is a little tighter to start with and the tab is more than 90 degrees (almost like somebody already started to cinch it down) and I find them much easier to use.

Reviewed by 74 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Worked fine

By Husaberg Rider

from Anderson, IN

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

This is my first PEX job, I am not a pro. I re-plumbed a small house entirely, everything went fine, NO leaks!

 
5.0

You want SOLID Clamps?? Look no further

By DIYcauseIcant

from Evansville,Indiana

Verified Buyer

Comments about 3/4" Stainless Steel Clamp (50/bag):

Excellent in close/small/cramped spaces with Tool !!!

Cutting Tool attached,is fast/easy for Clamp Removal.

Out of 92 Clamps-Clamped, only 4 was botched.

Buy the HydroPex Starter Kit Package, and obtain ALL necessary tools/Clamps !!!

 
5.0

Another great product

By parman

from Tennessee

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

Previous reviews were very helpful. Plumbed entire house. Not one problem.

 
5.0

They work great

By Greg

from Michigan

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

Great

 
5.0

They work great

By Greg

from Michigan

Verified Buyer

Comments about 3/4" Stainless Steel Clamp (50/bag):

Great

 
1.0

Not so happy

By Gt to Get It Done 1

from New York New York

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

I found this product to not work well. The clamps kept breaking when tightened. This did not happen with the last batch of 1/2" clamps i pirchased so perhaps these were defective?

 
5.0

Works every time

By Ron the Rancher

from Bonham, TX

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

Installed 12 of these on the 1/2" fittings and no leaks. was concerned since this was the first time I have used the crimped fittings.

 
5.0

Great Product

By Charles the Plumber

from Eastern CT

Comments about 1/2" Stainless Steel Clamp (100/bag):

These rings seem to be slightly more flexible and less prone to snapping during clamping than the ones found in local home improvement stores. Highly reccomended.

 
5.0

the best bulk for your buck

By above and beyond

from Raleigh,NC

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

I love this product because i never have to worry about leaks ive used thousands of them and never a defect

 
2.0

Difficult to use

By Mike

from Kansas City MO

Verified Buyer

Comments about 3/4" Stainless Steel Clamp (50/bag):

The clamps are so loose that they are hard to hold in place when you start to cinch them down. I also find it hard to get the pincer I use to cinch/crimp them down started. The neck/tab on the ring has an angle of less than 90 degrees that makes the pincer want to slip off. I have used other brands where the ring is a little tighter to start with and the tab is more than 90 degrees (almost like somebody already started to cinch it down) and I find them much easier to use.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

13 Questions | 33 Answers
Displaying questions 1-10Previous | Next »
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Are these suitable to use with pex al pex tubing
    Asked on 3/30/2015 by joseph9797 from waukegan il

    1 answer

    • CUSTOMER CARE

      A:

      These clamps and compatible fittings are NOT for use with pex-al-pex. They are only compatible with the standard pex tubing.

      Answered on 3/31/2015 by Supplyhouse Staff from New York
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Will this work in place of a propex sleeve?
    One of the connections in my motor home has started to weep and the RV repair shop only has the stainless steal clamps.
    Asked on 1/20/2015 by zhj

    1 answer

    • CUSTOMER CARE

      A:

      no it will not

      Answered on 1/21/2015 by Supplyhouse Staff from New York
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Will these clamps work with the Apollo PEX cinch clamp tool sold at Lowes?
    Asked on 4/2/2014 by Josh

    3 answers

    • CUSTOMER CARE

      A:

      Yes, they will.

      Answered on 4/24/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      I am not familiar with that tool, but it appears to be similar to the Watts
      Model WPCCT-6 Ratchet CinchClamp Tool, which I use all the time and is THE top of the line...
      I will say that I have used many of these clamps, and never had a failure...
      They work first time every time, make sure your tool is adjusted correctly.
       

      Answered on 4/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Should work
      Sent from Yahoo Mail on Android

      Answered on 4/2/2014 by Anonymous
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    will 1/2in. clamp work on 1/2in pex pipe or will I need the the 5/8in clamp
    Asked on 3/24/2014 by 04 dip from Humboldt,Ia

    3 answers

    • CUSTOMER CARE

      A:

      1/2" clamps are designed to work on 1/2" nominal PEX tubing (which has a .475" inside diameter and a .625" outside diameter).

      Answered on 4/15/2014 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I use ½ in. stainless clamps with both aquapex and the O2 barrier ½ in. pex throughout out house and they worked very well

      Answered on 3/24/2014 by Charlie from Harmony (Laramie) Wyoming
    • VERIFIED BUYER

      A:

      1/2" clamp for 1/2" pipe, perfect fit...

      Answered on 3/24/2014 by Anonymous
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Does 1/2" steel clamp measures 1/2" internally or 5/8"?
    Asked on 12/5/2013 by Jaime from Colombia

    8 answers

    • VERIFIED BUYER

      A:

      Sorry for the delay. The internal measures almost 11/16”.
      Jim

      Answered on 12/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Assuming that we are talking about a clamp for tubing like PEX or hose then
      the clamp is measured the same way the tubing is. PEX is ½ inch inside
      diameter and 5/8 inch on the outside. The clamp is designed to slip over
      and then compress the outside diameter. I have used these on vinyl hose with
      a 5/8 O.D with success although that is not what these are designed for.

      Answered on 12/6/2013 by Anonymous
    • VERIFIED BUYER

      A:

      5/8" I believe
      Sent from Yahoo Mail on Android

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I'd say 5/8 since pipe ID is 1/2 in.
      JOHN LADD

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      1/2 steel clamp for pex pipe, the inside diameter is larger than 5/8
      http://www.jesplumbing.net

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      measures 3/4

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Crimp rings and clamps for PEX are normally sold by the nominal tubing size.
      so a 1/2" clamp is made and sold for 1/2" nominal CTS (copper tube size) or 5/8 od tubing and is slightly more than 5/8 id before crimping

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The pipe is 1/2" ID so I would imagine the clamp, when clamped, is between
      5/8" and 3/4" ID.

      Answered on 12/5/2013 by JDRepairs from Central valley, CA
  • 3/4" Stainless Steel Clamp (50/bag)

    Q:

    Will these clamps work with 3/4" Viega FostaPex?
    Asked on 10/26/2013 by robert

    2 answers

    • CUSTOMER CARE

      A:

      They will not. Only PEX Press fittings are compatible with FostaPEX tubing.

      Answered on 11/1/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No , you must use the Viega pro press fittings with the fosta-pex pipe.

      Answered on 10/26/2013 by Anonymous
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Will these clamps work with the Sharkbite clamp tool?

    Thanks
    Asked on 3/23/2013 by new2pex

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they will.

      Answered on 4/25/2013 by PexSupply Staff from NY
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    do these clamp rings work withe the watts clamp ratchet tool?
    Asked on 7/10/2012 by mordechai from baltimore md

    4 answers

    • VERIFIED BUYER

      A:

      They do.

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yup....   thats what I use.

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Dear potential buyer,
      I do not have the watts clamp, however I use the Lowe's Kobalt
      ratcheting crimp tool and it seems to work well with theses. I think
      they are fairly standard.

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes

      Answered on 7/10/2012 by Anonymous
  • 3/4" Stainless Steel Clamp (50/bag)

    Q:

    Will the HydroPEX Stainless Steel Clamp work with rifeng fittings and uponorf aquapex tubing?
    Asked on 4/29/2012 by frank

    2 answers

    • VERIFIED BUYER

      A:

      yes, it would

      Answered on 4/30/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Yes, it will. These rings work with any standard clamp fittings and PEX tubing.

      Answered on 4/30/2012 by PexSupply Staff from NY
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Is this clamp used to attach 1/2" tubing to 1/2" copper pipe?
    Asked on 4/9/2011 by Art from Albuquerque, NM

    5 answers

    • CUSTOMER CARE

      A:

      Yes. You would also need an H020500 adapter ( http://www.pexsupply.com/HydroPEX-H020500-1-2-PEX-x-1-2-Copper-Pipe-Brass-Adapter-3752000-p ). You will need to clamp on the PEX side and sweat on the copper.

      Answered on 4/11/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This clamp is used to attach 1/2" Pex Pipe to the proper adaptor.

      Answered on 5/16/2011 by Dave The Slave from Ohio
    • VERIFIED BUYER

      A:

      It is used to attach certain brands of pex to barbed copper fittings. There are fittings that use this crimp to attach pex to copper tubing.

      Answered on 5/23/2011 by Nick from Bridgeport, CT
    • VERIFIED BUYER

      A:

      No! These clamps will only work on the Pex pipe. You will need to use a sharkbite type fitting or a sweat on Pex adapter to make that transition!

      Answered on 5/25/2011 by Steve the plumber from cape Girardeau, mo
    • VERIFIED BUYER

      A:

      I don't think that would work well.
      If you do get the tube on a pipe it probably wouldn't hold
      because the pipe is smooth.
      it's to be used on PEX couplings.

      Answered on 5/26/2012 by TimBow from Westminster Md
Displaying questions 1-10Previous | Next »

Do you have a question about this product?