1" Stainless Steel Clamp (50/bag) Zoom

1" Stainless Steel Clamp (50/bag)

SKU:HCL1000

Brand: HydroPEX

HydroPEX
Qty Price
$21.85
/ each
$102.25 / box (5 units x $20.45)
In Stock! Ships in 24-48 Hours
(89 Available)

Specs

Application: 1" PEX
Fitting System Compatibility: Clamp
Type: Clamps
Material: Stainless Steel
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F2098
Fitting System Compatibility: Crimp/Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for HydroPEX HCL1000

These HydroPEX stainless steel clamps are for use with the HydroPEX or Watts clamping tool. They are designed for use with the HydroPEX barbed fittings, formerly known as SSC fittings.

1" Stainless Steel Clamp (50/bag)

REVIEW SNAPSHOT®

by PowerReviews
HydroPEX1/2" Stainless Steel Clamp (100/bag)
 
4.8

(based on 61 reviews)

Ratings Distribution

  • 5 Stars

     

    (52)

  • 4 Stars

     

    (8)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

A great price [...]

These rings certainly can go quickly when converting copper 3/4" lines to 3/4" pex for heat. You will pay double in the home stores for 50 rings.
Read complete review

These rings certainly can go quickly when converting copper 3/4" lines to 3/4" pex for heat. You will pay double in the home stores for 50 rings.

I ordered another 50 just to have because the price was so good.

VS

Most Liked Negative Review

 

Could use improvement

have problems with alot of the clamps breaking when cinched. using a ratcheting crimper with a stop so not over crimping them. have much less breakage with other brand clamps. but the hydro...Read complete review

have problems with alot of the clamps breaking when cinched. using a ratcheting crimper with a stop so not over crimping them. have much less breakage with other brand clamps. but the hydro pex clamps are reasonably priced and when they dont break they seal fine.

Reviewed by 61 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Never had one fail

By Mark

from Vandergrift, PA

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

I have used hundreds on projects. Both the 1/2 and 3/4 work well and easy to use. I tried a big box brand once when I ran short on a project. They were actually slightly smaller and not as easy to slip on.

 
5.0

Exactly what I needed

By Scott the Plumber

from Navasota, Texas

Verified Buyer

Comments about 1" Stainless Steel Clamp (50/bag):

This is a great clamp. Have used hundreds of these over the last year and have yet to have one fail.

 
5.0

works as it is supposed to

By salc

from East Brunswick,NJ

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

works like its supposed to

 
5.0

Great ring

By Peterk

from Nj

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

Right price for the ring been use them for years

 
5.0

hard to beat

By Handy Andy

from NY

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

I can only say that for me in NY I can't get pricing even close to this.

 
5.0

just what the Dr. ordered

By bkarp

from Michigan

Verified Buyer

Comments about 3/8" Stainless Steel Clamp (100/bag):

the right parts for the job

 
5.0

I would buy this product again.

By Thunderrider

from Beverly WV

Verified Buyer

Comments about 3/4" Stainless Steel Clamp (50/bag):

Better than the copper rings.

 
5.0

Solid product

By Rhino

from Massachusetts

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

So simple to use, One tool does all common pipe sizes.

 
5.0

Great product

By Water Guy

from Canada

Verified Buyer

Comments about 1/2" Stainless Steel Clamp (100/bag):

Makes for fast connections /Never leak!!

 
5.0

NO LEAKS WITH THESE CLAMPS

By warm at home

from Frankfort oh

Verified Buyer

Comments about 1" Stainless Steel Clamp (50/bag):

We used these clamps with our Central Boiler lines. Work great.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

11 Questions | 31 Answers
Displaying questions 1-10Previous | Next »
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Will these clamps work with the Apollo PEX cinch clamp tool sold at Lowes?
    Asked on 4/2/2014 by Josh

    3 answers

    • CUSTOMER CARE

      A:

      Yes, they will.

      Answered on 4/24/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      I am not familiar with that tool, but it appears to be similar to the Watts
      Model WPCCT-6 Ratchet CinchClamp Tool, which I use all the time and is THE top of the line...
      I will say that I have used many of these clamps, and never had a failure...
      They work first time every time, make sure your tool is adjusted correctly.
       

      Answered on 4/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Should work
      Sent from Yahoo Mail on Android

      Answered on 4/2/2014 by Anonymous
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    will 1/2in. clamp work on 1/2in pex pipe or will I need the the 5/8in clamp
    Asked on 3/24/2014 by 04 dip from Humboldt,Ia

    3 answers

    • CUSTOMER CARE

      A:

      1/2" clamps are designed to work on 1/2" nominal PEX tubing (which has a .475" inside diameter and a .625" outside diameter).

      Answered on 4/15/2014 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I use ½ in. stainless clamps with both aquapex and the O2 barrier ½ in. pex throughout out house and they worked very well

      Answered on 3/24/2014 by Charlie from Harmony (Laramie) Wyoming
    • VERIFIED BUYER

      A:

      1/2" clamp for 1/2" pipe, perfect fit...

      Answered on 3/24/2014 by Anonymous
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Does 1/2" steel clamp measures 1/2" internally or 5/8"?
    Asked on 12/5/2013 by Jaime from Colombia

    8 answers

    • VERIFIED BUYER

      A:

      Sorry for the delay. The internal measures almost 11/16”.
      Jim

      Answered on 12/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Assuming that we are talking about a clamp for tubing like PEX or hose then
      the clamp is measured the same way the tubing is. PEX is ½ inch inside
      diameter and 5/8 inch on the outside. The clamp is designed to slip over
      and then compress the outside diameter. I have used these on vinyl hose with
      a 5/8 O.D with success although that is not what these are designed for.

      Answered on 12/6/2013 by Anonymous
    • VERIFIED BUYER

      A:

      5/8" I believe
      Sent from Yahoo Mail on Android

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I'd say 5/8 since pipe ID is 1/2 in.
      JOHN LADD

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      1/2 steel clamp for pex pipe, the inside diameter is larger than 5/8
      http://www.jesplumbing.net

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      measures 3/4

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Crimp rings and clamps for PEX are normally sold by the nominal tubing size.
      so a 1/2" clamp is made and sold for 1/2" nominal CTS (copper tube size) or 5/8 od tubing and is slightly more than 5/8 id before crimping

      Answered on 12/5/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The pipe is 1/2" ID so I would imagine the clamp, when clamped, is between
      5/8" and 3/4" ID.

      Answered on 12/5/2013 by JDRepairs from Central valley, CA
  • 3/4" Stainless Steel Clamp (50/bag)

    Q:

    Will these clamps work with 3/4" Viega FostaPex?
    Asked on 10/26/2013 by robert

    2 answers

    • CUSTOMER CARE

      A:

      They will not. Only PEX Press fittings are compatible with FostaPEX tubing.

      Answered on 11/1/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No , you must use the Viega pro press fittings with the fosta-pex pipe.

      Answered on 10/26/2013 by Anonymous
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Will these clamps work with the Sharkbite clamp tool?

    Thanks
    Asked on 3/23/2013 by new2pex

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they will.

      Answered on 4/25/2013 by PexSupply Staff from NY
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    do these clamp rings work withe the watts clamp ratchet tool?
    Asked on 7/10/2012 by mordechai from baltimore md

    4 answers

    • VERIFIED BUYER

      A:

      They do.

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yup....   thats what I use.

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Dear potential buyer,
      I do not have the watts clamp, however I use the Lowe's Kobalt
      ratcheting crimp tool and it seems to work well with theses. I think
      they are fairly standard.

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes

      Answered on 7/10/2012 by Anonymous
  • 3/4" Stainless Steel Clamp (50/bag)

    Q:

    Will the HydroPEX Stainless Steel Clamp work with rifeng fittings and uponorf aquapex tubing?
    Asked on 4/29/2012 by frank

    2 answers

    • VERIFIED BUYER

      A:

      yes, it would

      Answered on 4/30/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Yes, it will. These rings work with any standard clamp fittings and PEX tubing.

      Answered on 4/30/2012 by PexSupply Staff from NY
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Is this clamp used to attach 1/2" tubing to 1/2" copper pipe?
    Asked on 4/9/2011 by Art from Albuquerque, NM

    5 answers

    • CUSTOMER CARE

      A:

      Yes. You would also need an H020500 adapter ( http://www.pexsupply.com/HydroPEX-H020500-1-2-PEX-x-1-2-Copper-Pipe-Brass-Adapter-3752000-p ). You will need to clamp on the PEX side and sweat on the copper.

      Answered on 4/11/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This clamp is used to attach 1/2" Pex Pipe to the proper adaptor.

      Answered on 5/16/2011 by Dave The Slave from Ohio
    • VERIFIED BUYER

      A:

      It is used to attach certain brands of pex to barbed copper fittings. There are fittings that use this crimp to attach pex to copper tubing.

      Answered on 5/23/2011 by Nick from Bridgeport, CT
    • VERIFIED BUYER

      A:

      No! These clamps will only work on the Pex pipe. You will need to use a sharkbite type fitting or a sweat on Pex adapter to make that transition!

      Answered on 5/25/2011 by Steve the plumber from cape Girardeau, mo
    • VERIFIED BUYER

      A:

      I don't think that would work well.
      If you do get the tube on a pipe it probably wouldn't hold
      because the pipe is smooth.
      it's to be used on PEX couplings.

      Answered on 5/26/2012 by TimBow from Westminster Md
  • 1/2" Stainless Steel Clamp (100/bag)

    Q:

    Can these be used to attach tubing to a Manifold?
    Asked on 3/18/2011 by Gene from Ohio

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they can.

      Answered on 3/21/2011 by PexSupply Staff from NY
  • 3/8" Stainless Steel Clamp (100/bag)

    Q:

    can I use the 3/8 stainless steel hydro-pex
    clamp with my qcrt-qc Zurn crimping tool?
    Asked on 1/16/2011 by Ric

    1 answer

    • CUSTOMER CARE

      A:

      You will need to check with your tool manufacturer.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons