Ice Maker Valve, 1/2" PEX x 1/4" OD Compression Zoom

Ice Maker Valve, 1/2" PEX x 1/4" OD Compression

SKU:HVI0500

Brand: Watts

Watts
HVI0500 has been discontinued.
Direct Replacement:
SKU: HVI0500LF
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2" x 1/4"
Application: Heating
Material: Brass
PEX Size: 1/2"
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp/Clamp

Description for Watts HVI0500

Ice Maker Valve for 1/2" PEX.

Ice Maker Valve, 1/2" PEX x 1/4" OD Compression

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons