PEX Water Heater Adapter Zoom

PEX Water Heater Adapter

SKU:HWA0750

Brand: Rifeng

Rifeng
HWA0750 has been discontinued.
Direct Replacement:
SKU: HWA0750LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 3/4"
PEX Size: 3/4"
Material: Stainless Steel
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F877
ASTM F1960
Max Temp (F): 200°F
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp
Clamp

Description for Rifeng HWA0750

HydroPEX Stainless Steel Water Heater Adapters connect 3/4" PEX to a water heater. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

PEX Water Heater Adapter

REVIEW SNAPSHOT®

by PowerReviews
RifengPEX Water Heater Adapter
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Nice piece

By BradHGuitar

from Haysi, Va

Verified Buyer

Comments about PEX Water Heater Adapter:

Nice part. Worked well. I hooked it to an electric on-demand water heater outlet then on to my Pex manifold. Fast shipping too.

  • Primary use:
  • Personal
 
5.0

I would buy this product again and again

By RM

from Warsaw Missouri

Verified Buyer

Comments about PEX Water Heater Adapter:

Easy to use and it will make your job look good

  • Primary use:
  • Personal
 
5.0

worked well for my aplication

By never done

from Belle, Missouri

Verified Buyer

Comments about PEX Water Heater Adapter:

Easy to use, made job look good and made hook up easy.

  • Primary use:
  • Personal

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 11 Answers
Displaying questions 1-6
  • PEX Water Heater Adapter

    Q:

    Can it be bent and does it require Teflon tape on the threaded side?
    Asked on 3/30/2012 by Pascal from Canada

    6 answers

    • VERIFIED BUYER

      A:

      It can bend and it does require teflon on the threaded side, its the
      same as any other hot water heater adapter but just for PEX.

      Answered on 3/30/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes.  I purchased two of these flexible connectors for just that purpose.  There is enough flex to bend these in a smooth turn, or flex, I would not try too sharp an angle.  As to question two; I used pipe thread seal, but teflon tape would work too.  the FIP/MIP connections always seem to leak without it.

      Answered on 4/1/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes it can be bent. It's like the normal flex attachment and no need for Teflon tape on threaded side. It has a rubber washer in the nut.

      Answered on 4/1/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes it can be bent and yes Teflon tape should be used on all threaded
      connections.
      Sent from a mobile device, please excuse my brevity.

      Answered on 3/30/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It can be bent, it is a flex-metal hose. It does not require teflon
      tape, there is a rubber gasket built in.

      Answered on 3/31/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Threaded side of fittings yes, barb side no
      Sent from my Verizon Wireless BlackBerry

      Answered on 3/31/2012 by Another PexSupply Customer
  • PEX Water Heater Adapter

    Q:

    Would the the PEX water Heater Adapter connect to the water heater supply and outlet with a 3/4" NPT male threaded adapter
    Asked on 3/18/2012 by Mark

    1 answer

    • CUSTOMER CARE

      A:

      This water heater adapter has 3/4" female NPT threads to connect to water heaters or other 3/4" male threads.

      Answered on 3/19/2012 by PexSupply Staff from NY
  • PEX Water Heater Adapter

    Q:

    Is this needed when bringing pex into an electric water heater?
    Asked on 3/1/2012 by Craig from Texas

    1 answer

    • CUSTOMER CARE

      A:

      This adapter is not needed with electric water heaters. It's only necessary on gas or oil water heaters, which require a minimum of 18" between the flue and any PEX tubing.

      Answered on 3/2/2012 by PexSupply Staff from NY
  • PEX Water Heater Adapter

    Q:

    Should I use a connector on both the cold and hot water connections of the heater?
    Asked on 1/26/2012 by Anonymous from Sarasota, FL

    1 answer

    • CUSTOMER CARE

      A:

      You should use it on both. The purpose of this adapter is to keep PEX 18" away from the flue of the water heater.

      Answered on 1/26/2012 by PexSupply Staff from NY
  • PEX Water Heater Adapter

    Q:

    What is the length of this connector?
    Asked on 2/21/2011 by Anonymous from OH

    1 answer

    • CUSTOMER CARE

      A:

      It measures approximately 18 1/2".

      Answered on 2/21/2011 by PexSupply Staff from NY
  • PEX Water Heater Adapter

    Q:

    I've been unable to locate a water heater adapter manufactured by Viega for using with their Press system. Would the Hydropex adapter be compatible with 3/4" Viega pex tubing and the stainless press sleeves?
    Asked on 10/7/2010 by Steve from Salisbury, MD

    1 answer

    • CUSTOMER CARE

      A:

      This water heater adapter is compatible with the stainless steel clamping system or the copper crimp ring system. It is not compatible with the Press system.

      Answered on 10/8/2010 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?