Model 3250 Fuel Smart Hydrostat (Temperature Limit, LWCO, & Boiler Reset Control) for Oil Boilers Zoom

Model 3250 Fuel Smart Hydrostat (Temperature Limit, LWCO, & Boiler Reset Control) for Oil Boilers

SKU:48-3250

Brand: Hydrolevel

Hydrolevel
Qty Price
$131.59
/ each
$380.85 / box (3 units x $126.95)
In Stock! Ships in 24-48 Hours
(16 Available)
1

Resources

Specs

Voltage:
?
120 VAC
Application: Hot Water Boilers
Hertz: 60

Description for Hydrolevel 48-3250

For oil boilers. Cold Start or Warm Start operation. Thermal Targeting feature factory set to off position. Activation of Thermal Targeting feature will adjust boiler water temperature according to changes in heat load. IMPORTANT: Provides only temperature and reset functionality when installed on existing standard immersion well. LWCO functionality automatically activated when installed on ElectroWell

Temperature Limit

  • Universal replacement for common Aquastat* models
  • Provides cold start and tankless-coil operation
  • Easy to Set, dial type limit settings
  • Industry standard wiring designations

Boiler Reset
  • Lowers the boiler temperature to save fuel without sacrificing comfort
  • Easy to Install - No outdoor sensor required
  • Easy to Set - Just dial in the number of heating zones
  • Works with virtually any boiler

Low Water Cut-Off
  • Protects boilers from damaging low water conditions
  • Easy to install - No outdoor sensor required
  • Easy to set - Just dial in the number of heating zones

Model 3250 Fuel Smart Hydrostat (Temperature Limit, LWCO, & Boiler Reset Control) for Oil Boilers

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Works great!

By Glenn

from Bangor, Pa

Verified Buyer

Easy to install and set up program, even for someone with little heating experience.

 
5.0

Excellent Hydrostat

By Bill

from Plainview, NY

Verified Buyer

Pros

    Cons

      Best Uses

        I bought this to replace a hydrostat on a Weil McLain WGO-4 boiler. The original hydrostat failed so I chose this based on my experience with another Hydrolevel equipped WM WGO-3 boiler.
        This was a very easy installation. The instructions provided were detailed and well written. The economy mode will save on the heating bills.

        • Was this a gift?:
        • No
         
        5.0

        so far so good

        By Ian Harrison

        from Bedminster NJ

        Verified Buyer

        Was installed at factory on my Weil McLain boiler.
        The clamp was damaged so I call Hyrolevel who advised to replace the unit. PEX sent me a new on immediately.
        Wiring instructions were simple yet they instructed me to attach the low voltage wire from the system relay to the ZZ terminals. I contacted them and they immediately responded that the low voltage goes to TT.
        The wiring diagram had neutral (white) 120 VAC connections at the B terminals. Hydrolevel confirmed that the neutral are all internally connected. and a single neutral from the original 120 source was sufficient. These are small details but I'm a homeowner not an electrician. There response was quick and helpful.
        Control settings are simple. I fired it up in July so the economy setting (set at 150) kicked in. The burner shuts down and a yellow light tells me that we're in economy.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers