Electronic Low Water Cutoff with Auto Reset -120V (Water) Zoom

Electronic Low Water Cutoff with Auto Reset -120V (Water)

SKU:Safgard-1150

Brand: Hydrolevel

Hydrolevel
Qty Price
$91.95
/ each
$266.25 / box (3 units x $88.75)
In Stock! Ships in 24-48 Hours
(108 Available)
1

Resources

Specs

Application: Hot Water Boilers
Switch: SPST
Max Pressure (PSI): 160
Type: Electronic
Reset Type: Automatic
Voltage:
?
120v
Pilot Duty Rating: 125 VA
Power Consumption: 4 VA
Max Temp (F): 250°F

Description for Hydrolevel Safgard-1150

Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Reliable Electronic Operation

  • Low Maintenance
  • Easy to Install
  • Inexpensive to Own and Operate
  • 100% Factory Tested

Electronic Low Water Cutoff with Auto Reset -120V (Water)

REVIEW SNAPSHOT®

by PowerReviews
HydrolevelElectronic Low Water Cutoff with Auto Reset -120V (Water)
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Was exactly what I needed

By Martin

from Calumet, MI 49913

Verified Buyer

Comments about Electronic Low Water Cutoff with Auto Reset - 24V (Water):

Replacement Part as Needed

 
5.0

Great..just not what's pictures

By Joe

from Maine

Verified Buyer

Comments about Electronic Low Water Cutoff with Auto Reset -120V (Water):

Supply house was fast as always! Just beware that this is not the typical low water cutoff that's pictured on the website. It's a smaller plastic-cased one with a different wiring layout. However it's still easy to install and works great!

  • Was this a gift?:
  • No
 
5.0

Industry Standard

By vAvA

from Camden Maine

Verified Buyer

Comments about Electronic Low Water Cutoff with Auto Reset -120V (Water):

Brings boiler up to code.

  • Was this a gift?:
  • No
 
5.0

Is a good cuality producy, thanks

By handyman

from Connecticut

Verified Buyer

Comments about Electronic Low Water Cutoff with Auto Reset - 24V (Water):

Is the right piece, the right price and good delivery service

(1 of 1 customers found this review helpful)

 
5.0

Easy to Install

By DIY Saver

from Castle Rock, CO

Verified Buyer

Comments about Electronic Low Water Cutoff with Auto Reset -120V (Water):

Installs quickly and easily. Boiler repair guy had quoted $1150 to replace my existing device and I did this myself for less than $100 and an hour of my time on a Sunday. Do remember to isolate your control circuit at the breaker and double check with a multi-meter before you start. Also remember that the lug in the center of the box needs to be tightened as this is an electrical contact between the probe and the circuit board. (I accidentally left this loose before double checking my work and catching my error.)

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Electronic Low Water Cutoff with Auto Reset - 24V (Water)

    Q:

    Does this come with the wiring harness?
    Asked on 2/4/2016 by Todd from Bentley, mI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, The wiring harness is included with the 1100 low water cut-off.

      Answered on 3/31/2016 by SupplyHouse Staff from NY
  • Electronic Low Water Cutoff with Auto Reset -120V (Water)

    Q:

    The case is plastic. Can I use flexible metal conduit to install, assuming conduit is grounded?
    Asked on 8/14/2014 by velvetfoot

    1 answer

    • CUSTOMER CARE

      A:

      The 1150 grounds through the probe to the boiler shell or a pipe tee. The control box mounting screws ground the circuit board to the probe. Check to ensure that both mounting screws are tightened securely and that the probe is not insulated from the boiler shell or tee with excessive use of Teflon tape or sealing compound.

      Answered on 8/22/2014 by SupplyHouse Staff from NY
Displaying questions 1-2

Do you have a question about this product?