Electronic Low Water Cutoff with Manual Reset - 120V (Water) Zoom

Electronic Low Water Cutoff with Manual Reset - 120V (Water)

SKU:Safgard-550

Brand: Hydrolevel

Hydrolevel
Qty Price
$169.25
/ each
$488.85 / box (3 units x $162.95)
In Stock! Ships in 24-48 Hours
(59 Available)
1

Resources

Specs

Application: Hot Water Boilers
Switch: SPDT
Max Pressure (PSI): 160 psi
Type: Electronic
Reset Type: Manual
Voltage:
?
120v
Electrical Ratings (AFL): 5.8 A @ 120 VAC (N.C)
Electrical Ratings (ALR): 34.8 A @ 120 VAC (N.C)
Burner Off Delay: 15 Second
Burner On Delay: 30 Second

Description for Hydrolevel Safgard-550

Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Reliable Electronic Operation

  • Low Maintenance
  • Easy to Install
  • Inexpensive to Own and Operate
  • 100% Factory Tested

Electronic Low Water Cutoff with Manual Reset - 120V (Water)

REVIEW SNAPSHOT®

by PowerReviews
HydrolevelElectronic Low Water Cutoff with Manual Reset - 120V (Water)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Nice Job

        By Fixit Jim

        from St. Paul, MN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Electronic Low Water Cutoff with Manual Reset - 120V (Water):

              Its always nice to be able to find replacement parts that are an exact match. It makes replacing parts so much easier.

              • Was this a gift?:
              • No
               
              5.0

              Just What I Needed

              By Fixitman

              from Minnesota

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Electronic Low Water Cutoff with Manual Reset - 120V (Water):

                    Exactly what I ordered. Prompt delivery with no hassles.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    General Review

                    By K

                    from Ohio

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Electronic Low Water Cutoff with Manual Reset - 120V (Water):

                          Exactly what we needed

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 2 Answers
                          Displaying questions 1-2
                          • Electronic Low Water Cutoff with Manual Reset - 120V (Water)

                            Q:

                            Where do I wire in this control to an exsisting boiler that has no low water cut off now?
                            Asked on 2/27/2012 by Anonymous

                            1 answer

                            • VERIFIED BUYER

                              A:

                              It depends on what type of burner controller (flameguard) the boiler has. Typically you want it wired in series with the operating control (t-stat), Hi-limit and the Hi and Low gas pressure switches.

                              Answered on 2/27/2012 by Another PexSupply Customer
                          • Electronic Low Water Cutoff with Manual Reset - 120V (Water)

                            Q:

                            Please confirm that this unit comes complete with the probe.
                            Asked on 7/12/2011 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              Yes, the probe is included with this part.

                              Answered on 7/12/2011 by PexSupply Staff from NY
                          Displaying questions 1-2

                          Do you have a question about this product?