Description
Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition. Shorter probe for mounting in standard reducing tees.

  • Reliable Electronic Operation
  • Low Maintenance
  • Easy to Install
  • Inexpensive to Own and Operate
  • 100% Factory Tested
Read more
Specs
Application:
Hot Water Boilers
Switch:
SPDT
Max Pressure (PSI):
160
Type:
Electronic
Reset Type:
Manual
Features:
Shorter Probe
Voltage:
120v
Burner Off Delay:
15 Second
Burner On Delay:
30 Second
Electrical Ratings (AFL):
5.8 A @ 120 VAC (N.C)
Electrical Ratings (ALR):
34.8 A @ 120 VAC (N.C)
×

Replacement Parts (1)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    1 Product Reviews

    Product Q&A