Electronic Low Water Cutoff with Auto Reset - 120V (Water) Zoom

Electronic Low Water Cutoff with Auto Reset - 120V (Water)

SKU:Safgard-650

Brand: Hydrolevel

Hydrolevel
Qty Price
$159.95
/ each
$461.85 / box (3 units x $153.95)
In Stock! Ships in 24-48 Hours
(18 Available)
1

Resources

Specs

Application: Hot Water Boilers
Switch: SPDT
Max Pressure (PSI): 160
Type: Electronic
Reset Type: Automatic
Voltage:
?
120v
Power Consumption: 4 VA

Description for Hydrolevel Safgard-650

Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Features

  • Reliable Electronic Operation
  • Low Maintenance
  • Easy to Install
  • Inexpensive to Own and Operate
  • 100% Factory Tested
  • Automatic Reset
  • Burner Circuit Test Button
  • LED Indicating Lights
Specifications
  • Power Consumption: 4 VA
  • Switching Capacity: 5.8 FLA, 34.8 LRA
  • Switch Contacts: SPDT
  • Max. Pressure:160 PSI

Electronic Low Water Cutoff with Auto Reset - 120V (Water)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Electronic Low Water Cutoff with Auto Reset - 120V (Water)

    Q:

    does this low water cut off come with the probe also
    Asked on 11/20/2015 by david from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes, The 650 includes the probe part EL1214

      Answered on 3/23/2016 by SupplyHouse Staff from NY
  • Electronic Low Water Cutoff with Auto Reset - 120V (Water)

    Q:

    dose this low watercuff off has a half in prob 120 volts going in and 24 coming out
    Asked on 10/7/2015 by cliff from dDetroit Mi

    1 answer

    • CUSTOMER CARE

      A:

      This model is either 120v or 24v and comes with only a 3/4" NPT probe.

      Answered on 4/1/2016 by SupplyHouse Staff from NY
Displaying questions 1-2

Do you have a question about this product?