Automatic Water Feeder - 24V Zoom

Automatic Water Feeder - 24V

SKU:VXT-24V

Brand: Hydrolevel

Hydrolevel
Qty Price
$209.95
/ each
$399.90 / box (2 units x $199.95)
In Stock! Ships in 24-48 Hours
(78 Available)
0

Resources

Specs

Application: Steam Boilers
Type: Electronic
Feed Rate: 2
Max Vessel Pressure: 15 psi
Max Pressure (PSI): 150
Connection Type: Sweat
Size: 1/2"
Max Inlet Water Temp (F): 150°F
Power Consumption: 10 VA
Voltage:
?
24v
Reset Type: Automatic

Description for Hydrolevel VXT-24V

The Hydrolevel VXT steam boiler water feeder offers the homeowner the convenience of maintaining a safe water line in the boiler — automatically. In addition to this added convenience, The VXT is the first automatic steam boiler water feeder designed to monitor the amount of water added to a steam boiler. The addition of make-up water raises the oxygen level in a boiler and accumulates lime and other mineral deposits. Excessive boiler make-up water can cause cast iron boilers to rust internally, severely shortening the boiler’s life. Mineral deposits from too much make up water can impede heat transfer causing cast iron boiler sections to overheat and crack. Unlike any other water feeder, the VXT can protect the life of a boiler by exposing system leaks giving you the information you need to diagnose and repair the system before it’s too late.

  • Added Convenience -
    No more trips to the basement to add water to the boiler.
  • Universal Compatibility -
    Works with all probe and float type low water cut-offs.
  • Digital Feed Counter -
    Brightly illuminated feed counter displays the amount of water added to the boiler — essential in diagnosing water loss problems that can severely shorten the life of a steam boiler. Built-in memory prevents power interruptions from clearing the counter.
  • Programmable Feed Delay -
    Helps prevent flooded boilers. Allows time for condensate to return to the boiler before starting a feed cycle — ensuring that additional water is needed.
  • Programmable Feed Amount Settings -
    Six settings provide two ways to feed. 1-5 gallon settings now feed above the probe to restore the boiler’s normal operating level. Or, select LWCO setting to end the feed cycle when the low water cut-off re-energizes the burner.
  • Manual Feed Button -
    Allows for additional make-up water at the touch of a button. Manual feed amounts are recorded and added to the total gallons displayed by the feed counter.
  • Underfeed Protection -
    If one feed cycle is not sufficient to restore boiler operation, the VXT will delay and feed one additional cycle.
  • Lockout Flood Protection -
    The VXT locks-out to prevent steam system flooding and costly water damage if burner operation does not resume after two consecutive feed cycles.
  • On-Board Diagnostics -
    LED also indicates key control functions.

Automatic Water Feeder - 24V

REVIEW SNAPSHOT®

by PowerReviews
HydrolevelAutomatic Water Feeder - 24V
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        I would.buy again

        By Mark

        from Ny

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Automatic Water Feeder - 24V:

              Worked as advertised easy to install and set up!

              • Primary use:
              • Personal
               
              5.0

              Yes I would use this product again

              By Double D

              from Buffalo, NY

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about Automatic Water Feeder - 24V:

                    For many years I used Mcdonnell Miller but the VXT has so much more to offer. It's great that homeowners can monitor the amount of water their boiler is using. It's great to have the adjustable feed rate to compensate for not so perfect near boiler piping in most cases. My first experience with the VXT flooded the boiler after the first night. I should have known better and performed a broken union test after connecting it to limed up galvanized water lines. Something entered from the water lines or there may have been something in the seat from assembly, either way it's clear now and working great. This will be my choice of water feeders for future steam boiler installs and water feeder replacements.

                    • Primary use:
                    • Business

                    (1 of 1 customers found this review helpful)

                     
                    3.0

                    VXT-24 is improved with screen?

                    By Matt C

                    from Syracuse NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Automatic Water Feeder - 24V:

                          I had to replace my VXT-24 water feeder. The solenoid valve failed and my steam boiler flooded along with basement and most of my house . I contacted Hydrolevel and they couldn't believe it. Well don't ask why I replaced it with like but I did. The one difference is a filter screen before the solenoid valve, Hopefullty it won't fail again.

                          • Primary use:
                          • Personal

                          (0 of 2 customers found this review helpful)

                           
                          5.0

                          Best Available

                          By Hal Jordan

                          from Ny

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Automatic Water Feeder - 24V:

                                Replaced and Old School McDonald and Miller WFE-24 with this model and there is no comparison.

                                You manage what you measure, this product allows you to measure what normal monthly water intake to boiler is, so you can tell when something is wrong.

                                It also alows you to not have to refil at Low Water Cutoff, but anywhere in gallon increments of 1, 2, 3, 4, 5.

                                Its also a million times quieter than Older Tech when calling for water.....

                                Best of Breed.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                All components changed!

                                By SteamHeat

                                from Rochester, NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Automatic Water Feeder - 24V:

                                      I changed the Low Water Cut Off and figured it would make sense to update the Feeder as well. This is the only reason I purchased this. I like the display that shows how much (gallons) water has been added to the system. Throughout the winter I drain small amounts of water from my 1986 steam heat boiler after it gets really hot to remove some of the rusty residue and hopefully extend the life of the bottom of the system. [...]

                                      • Primary use:
                                      • Personal

                                      (0 of 1 customers found this review helpful)

                                       
                                      5.0

                                      "I would buy this product again"

                                      By SteamHeat

                                      from NYC

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Automatic Water Feeder - 24V:

                                            It's been working perfectly since day one.

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            Get answers from real customers and in-house experts with AnswerBox.

                                            3 Questions | 4 Answers
                                            Displaying questions 1-3
                                            • Automatic Water Feeder - 24V

                                              Q:

                                              DOES THE VXT-24 NEED TO BE INSTALLED HORIZONTALLY? DOES IT MAKE ANY DIFFERENCE?
                                              Asked on 4/4/2015 by NONE

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The manufacturer recommends that these be installed horizontally only.

                                                Answered on 4/7/2015 by SupplyHouse Staff from NY
                                            • Automatic Water Feeder - 24V

                                              Q:

                                              Can this unit work on a threaded piping system
                                              Asked on 10/27/2014 by Booty from NY

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                yes, you would need threaded adapters.

                                                Answered on 10/29/2014 by Supplyhouse Staff from New York
                                            • Automatic Water Feeder - 24V

                                              Q:

                                              what does the number on the display means?
                                              every time i turn on the boiler, all the water disappears from the tube and the boiler turns off and it waits for the water to come back to fill the tube, then the boiler turns on, what could be wrong with it?
                                              Asked on 3/5/2012 by max from floral park, new york

                                              2 answers

                                              • VERIFIED BUYER

                                                A:

                                                The VXT displays the number of gallons it has feed into the boiler since it was installed or last reset.The boiler is turning off because of a low water condition. This is probably a result of lack of proper maintenance but could also be due to other reasons like improper installation. Check the forums on heatinghelp.com. Good luck!

                                                Answered on 3/5/2012 by Another PexSupply Customer
                                              • VERIFIED BUYER

                                                A:

                                                The number is the amount of times the water feeder replenished the water (you can reset this). If all the water is gone from the tube then you need to adj the settings on the feeder.
                                                Sent from my iPhone

                                                Answered on 3/5/2012 by Another PexSupply Customer
                                            Displaying questions 1-3

                                            Do you have a question about this product?