1/2" Full Port Threaded Ball Valve Zoom

1/2" Full Port Threaded Ball Valve

SKU:HV050T

Brand: Hydrovalve

Hydrovalve
HV050T has been discontinued.
Direct Replacement:
SKU: BVT050-NP
Brand: Bulldog

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/2"
WOG: 600
Max Pressure (PSI): 175
Material: Brass
Valve Construction: 2 piece
Handle Style: Lever
Connection Type: Female Threaded
Threaded
Thread Type: Female
Features: Standard

Description for Hydrovalve HV050T

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications HV050TLF is recommended.

  • Brass ball valve (Full port) IPS
  • Forged brass body 600WOG
  • Steel handle with plastic handle

1/2" Full Port Threaded Ball Valve

REVIEW SNAPSHOT®

by PowerReviews
 
4.8

(based on 41 reviews)

Ratings Distribution

  • 5 Stars

     

    (34)

  • 4 Stars

     

    (7)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 41 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Rough service valves

By mike

from Akron, Ohio

Verified Reviewer

Comments about 2" Full Port Threaded Ball Valve, Lead Free:

I Use these valves on our Water service trucks

(1 of 1 customers found this review helpful)

 
5.0

Very Impressed with the service.

By Mick

from Worcester, massachusetts

Verified Buyer

Comments about 1-1/4" Full Port Threaded Ball Valve, Lead Free:

Well first off the service was stellar.
As for the valve,it came as advertised.
Very happy with it and very happy about the price.

(1 of 1 customers found this review helpful)

 
5.0

The right products at the right price

By Cory

from South East NH

Verified Buyer

Comments about 2" Full Port Threaded Ball Valve:

Similar products are sold locally at three times the price

(1 of 1 customers found this review helpful)

 
5.0

Great Buy

By Hagss

from Idaho

Verified Buyer

Comments about 1-1/2" Full Port Threaded Ball Valve:

We use these in our wood fired boilers and have to pay much more than they charged, and got free freight.

(1 of 1 customers found this review helpful)

 
5.0

Quality

By Mrpedro

from Pa

Verified Buyer

Comments about 1/2" Full Port Threaded Ball Valve:

Good quality item. Used this to replace a new gate valve that leaked from the start.

(1 of 1 customers found this review helpful)

 
5.0

will purchase again

By Happy

from Ivyland, PA.

Verified Buyer

Comments about 1/2" Full Port Threaded Ball Valve:

price and quality and fast delivery

(1 of 1 customers found this review helpful)

 
4.0

Goo product great price

By Jamie the dirt biker

from Oregon

Verified Buyer

Comments about 1/2" Full Port Threaded Ball Valve:

I use a lot of these 1/2" full port ball valves. I bought 2 boxes and they worked with no issues. Good product, great price. shipping could be quicker

(1 of 1 customers found this review helpful)

 
5.0

smooth as twice the price

By Scott

from Eugene

Verified Buyer

Comments about 1-1/4" Full Port Threaded Ball Valve:

Works just as smoothly as one I paid twice as much for.

(1 of 1 customers found this review helpful)

 
5.0

great valve

By adam

from ny

Verified Buyer

Comments about 1/2" Full Port Threaded Ball Valve:

worked as needed. price great

(1 of 1 customers found this review helpful)

 
5.0

Good Quality for the Price

By Octabonzo Contracting

from Michigan

Verified Buyer

Comments about 3/4" Full Port Threaded Ball Valve:

PEX is a good source for brass fittings and valves.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 13 Answers
Displaying questions 1-3
  • 3/4" Full Port Threaded Ball Valve

    Q:

    Are these approved for gas?
    Asked on 10/30/2013 by Gus

    3 answers

    • VERIFIED BUYER

      A:

      Yes, The letters WOG printed on the handle stands for Water,Oil,Gas so your good. Its also rated for 175 PSI if you were going to use it for compressed air.

      Answered on 10/30/2013 by Anonymous
    • VERIFIED BUYER

      A:

      In general this type (brass ball) valve can be used. Most manufacturers will rate their product as WOG (water / oil / gas). 3/4: Pressure rating is 'generally' 600 - 750 psi, depending on style and material. Some providers list as having a blow-out proof stem. (w/ often dual Viton seals). IF using in and around other systems (water or oil) TAG or (preferably) PAINT (or rubber dip) the handle BLUE. Do NOT use Teflon tape. USE Teflon (or other )LIQUID - type pipe sealant.
      IF you gotta get something up and running (short term) this would be suitable for a connection for residential use. Check your building codes and/or local ordinances to be sure.

      Answered on 10/30/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes
      Sent from my iPhone

      Answered on 10/30/2013 by Anonymous
  • 1/2" Full Port Threaded Ball Valve

    Q:

    will this work with glycol systems?
    Asked on 6/26/2012 by almorzon from moline, IL

    6 answers

    • VERIFIED BUYER

      A:

      yes it will , may have to tighten packing nut.

      Answered on 6/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes

      Answered on 6/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes

      Answered on 6/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You should be able to use this valve on anything except steam and gasoline

      Answered on 6/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You should be able to use this valve on anything except steam and gasoline

      Answered on 6/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes it will

      Answered on 6/30/2012 by Anonymous
  • 3/4" Full Port Threaded Ball Valve

    Q:

    I'm confused about IPS vs NPT threads. Can I connect this (IPS) threaded ball valve to the DS05C1055 (NPT) threaded pressure regulator using a tapered brass nipple?
    Asked on 6/1/2011 by Anonymous

    4 answers

    • A:

      Sorry just checked w/ manufacturer and they said their ISP designation IS compatible with NPT
      So now I am confused too!

      Answered on 1/8/2014 by Heavy D from NYC
    • CUSTOMER CARE

      A:

      IPS and NPT threads are both tapered. You can connect the DS05C1055 valve to the 3/4" ball valve with part TBN-12CLOSE.

      Answered on 6/2/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, IPS, stands for, iron pipe size, NPT, stands for, national pipe thread, it's one and the same. The only time it wouldn't work, would be, if you had something marked with metric threads.

      Answered on 3/6/2012 by John Boy from Malta, OH
    • VERIFIED BUYER

      A:

      Iron Pipe Size. It's used to determine the diameter of black iron pipe. It's not straight pipe.

      Answered on 4/6/2012 by Bobb from Poulsbo, WA.
Displaying questions 1-3

Do you have a question about this product?