1-1/2" Full Port Threaded Ball Valve Zoom

1-1/2" Full Port Threaded Ball Valve

SKU:HV150T

Brand: Hydrovalve

Hydrovalve
HV150T has been discontinued.
Direct Replacement:
SKU: HV150TLF
Brand: Hydrovalve

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1-1/2"
Material: Brass
Max Pressure (PSI): 175
WOG: 600
Connection Type: Threaded
Female Threaded
Thread Type: Female
Features: Standard

Description for Hydrovalve HV150T

  • Brass ball valve (Full port) IPS
  • Forged brass body 600WOG
  • Steel handle with plastic handle
NOTE: Image depicts 1" threaded ball valve

1-1/2" Full Port Threaded Ball Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons