3" Full Port Threaded Ball Valve, Lead Free Zoom

3" Full Port Threaded Ball Valve, Lead Free

SKU:HV300TLF

Brand: Hydrovalve

Hydrovalve
Qty Price
$122.95
/ each
$237.90 / box (2 units x $118.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Size: 3"
Features: Lead Free
Material: Brass
WOG: 600
Max Pressure (PSI): 175
Application: Plumbing
Connection Type: Female Threaded
Threaded
Thread Type: Female
Features: Standard
Handle Style: Lever
Valve Construction: 2 piece

Description for Hydrovalve HV300TLF

  • Brass ball valve (Full port) IPS
  • Forged brass body 600WOG
  • Steel handle with plastic handle

3" Full Port Threaded Ball Valve, Lead Free

REVIEW SNAPSHOT®

by PowerReviews
Hydrovalve1-1/2" Full Port Threaded Ball Valve, Lead Free
 
4.9

(based on 54 reviews)

Ratings Distribution

  • 5 Stars

     

    (46)

  • 4 Stars

     

    (8)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 54 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Replacement parts

By AVinMac

from McMinnville, OR

Verified Buyer

Comments about 3/4" Full Port Threaded Ball Valve, Lead Free:

Replacing gate valves on water heater with ball valves. These were a great price and lead free too!

(0 of 2 customers found this review helpful)

 
5.0

Perfect!

By EJ

from Rochester, NY

Verified Buyer

Comments about 1/2" Full Port Threaded Ball Valve, Lead Free:

Great valve at a price of less than half of my local stores. Shipping was fast and reasonable.

(1 of 2 customers found this review helpful)

 
5.0

Legit!

By GGossIowa

from Keokuk, IA.

Verified Buyer

Comments about 3/4" Full Port Threaded Ball Valve, Lead Free:

First time ordering from Supply house. Great product, service and I saved ALOT of money. Lastly, I actually received it earlier than expected. Thank you!

(0 of 1 customers found this review helpful)

 
5.0

Very good Valve for the cost.

By DJ the Plummer

from Beverly WV

Verified Buyer

Comments about 1-1/4" Full Port Threaded Ball Valve, Lead Free:

Worked great for me.

 
5.0

Boiler install

By Bill

from Big Wounderful Wyoming

Verified Buyer

Comments about 1-1/4" Full Port Threaded Ball Valve, Lead Free:

Worked well with my boiler install couldn't get a none lead free one which could've been used and might have saved a couple bucks

 
5.0

I find this product to be super for wood boilers

By JR

from Northern Wi.

Verified Buyer

Comments about 1" Full Port Threaded Ball Valve:

wood boiler installations

 
5.0

Would buy this again

By Rob

from Cape Charles , VA

Verified Buyer

Comments about 2" Full Port Threaded Ball Valve, Lead Free:

Works awesome ! Used on smoker for air intake.

 
4.0

Great valve

By horse

from New Jersey

Verified Buyer

Comments about 1-1/4" Full Port Threaded Ball Valve, Lead Free:

It's a great valve. My only concern is that it seems fairly sticky to open it initially. After you open it the first time it works smoothly, but if you let it sit in the closed position for a while, it seems a bit tough to get it open again.

 
5.0

Great value, great quality

By joedirt216

from Montana

Verified Buyer

Comments about 1" Full Port Threaded Ball Valve:

Very well made, did the job I needed it for, I usually use Apollo valves but this was built just as good, put it under a leak test and it passed with ease. fast shipping, I will use Supply House for all my plumbing needs

 
5.0

Smooth operator

By lolo

from Bella Vista, CA

Verified Buyer

Comments about 1" Full Port Threaded Ball Valve, Lead Free:

handle is smooth and easy to turn.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 19 Answers
Displaying questions 1-7
  • 2" Full Port Threaded Ball Valve, Lead Free

    Q:

    Does the manufacturer identify the country of origin for fabrication of these excellent valves?
    Asked on 5/5/2016 by Jeffrey from Massachusetts

    1 answer

    • CUSTOMER CARE

      A:

      no they do not.

      Answered on 5/11/2016 by Supplyhouse Staff from New York
  • 1-1/2" Full Port Threaded Ball Valve, Lead Free

    Q:

    What is the temperature rating on this valve? I'm wanting to use it on my boiler system running around 200 degrees F.
    Asked on 4/1/2016 by Warno

    1 answer

    • CUSTOMER CARE

      A:

      The valve has a maximum temperature rating of 365 degrees.

      Answered on 4/14/2016 by SupplyHouse Staff from NY
  • 1" Full Port Threaded Ball Valve, Lead Free

    Q:

    Are these valves approved for potable water? Also, is there any issues with using a male CPVC fitting into these valves?
    Asked on 12/3/2015 by crabjoe from Maryland

    1 answer

    • VERIFIED BUYER

      A:

      Yes, it can be used with hot or cold potable water. A 1" male NPT CPVC fitting can be used with it. Not all areas of the US allow CPVC for supply plumbing inside a residence. Check with local authorities.

      Answered on 12/3/2015 by Anonymous
  • 1-1/2" Full Port Threaded Ball Valve, Lead Free

    Q:

    I currently have a 1 1/2 inch gate valve on my pools PVC intake and return lines, and I would like to know if I can replace them with these?
    Asked on 6/27/2015 by Evan from New York

    2 answers

    • VERIFIED BUYER

      A:

      Should work great for a swimming pool. About the only advantage of gate
      valves over ball valves is finer control of flow, but for a pool, the
      control with a ball valve should be more than enough. Should probably use
      use PVC unions on either side of the valve to ease installation and future
      service. You'll need a short schedule 80 nipple too. Saw it in half and
      cement each piece into one of the unions, then you'll have male/female
      unions; male ends go into the valve. Schedule 40 male adapters can be used
      in some cases if the geometry allows, but if the valve needs service or
      replacement, you'll have to saw the pipes. Better to use unions at the
      outset. Be warned than the threads on unions are not standardized, and
      different brands may have different threads. All unions should be the same
      brand and model, and buy a couple of spares. You can buy union ball valves
      too. They're more compact, but pricey.

      Answered on 6/27/2015 by Anonymous
    • VERIFIED BUYER

      A:

      Simple answer, yes. May not stay pretty as plastic in ths long term.
      Sent from my Galaxy S®III

      Answered on 6/28/2015 by Anonymous
  • 3/4" Full Port Threaded Ball Valve

    Q:

    Are these approved for gas?
    Asked on 10/30/2013 by Gus

    4 answers

    • A:

      yes, wog valves are approved for COMBUSTIBLE gas'if they have the CSA logo.

      Answered on 12/3/2015 by kenneth carr from portland ct
    • VERIFIED BUYER

      A:

      Yes
      Sent from my iPhone

      Answered on 10/30/2013 by Anonymous
    • VERIFIED BUYER

      A:

      In general this type (brass ball) valve can be used. Most manufacturers will rate their product as WOG (water / oil / gas). 3/4: Pressure rating is 'generally' 600 - 750 psi, depending on style and material. Some providers list as having a blow-out proof stem. (w/ often dual Viton seals). IF using in and around other systems (water or oil) TAG or (preferably) PAINT (or rubber dip) the handle BLUE. Do NOT use Teflon tape. USE Teflon (or other )LIQUID - type pipe sealant.
      IF you gotta get something up and running (short term) this would be suitable for a connection for residential use. Check your building codes and/or local ordinances to be sure.

      Answered on 10/30/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, The letters WOG printed on the handle stands for Water,Oil,Gas so your good. Its also rated for 175 PSI if you were going to use it for compressed air.

      Answered on 10/30/2013 by Anonymous
  • 1/2" Full Port Threaded Ball Valve

    Q:

    will this work with glycol systems?
    Asked on 6/26/2012 by almorzon from moline, IL

    6 answers

    • VERIFIED BUYER

      A:

      yes it will , may have to tighten packing nut.

      Answered on 6/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes

      Answered on 6/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes

      Answered on 6/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You should be able to use this valve on anything except steam and gasoline

      Answered on 6/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You should be able to use this valve on anything except steam and gasoline

      Answered on 6/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes it will

      Answered on 6/30/2012 by Anonymous
  • 3/4" Full Port Threaded Ball Valve

    Q:

    I'm confused about IPS vs NPT threads. Can I connect this (IPS) threaded ball valve to the DS05C1055 (NPT) threaded pressure regulator using a tapered brass nipple?
    Asked on 6/1/2011 by Anonymous

    4 answers

    • CUSTOMER CARE

      A:

      IPS and NPT threads are both tapered. You can connect the DS05C1055 valve to the 3/4" ball valve with part TBN-12CLOSE.

      Answered on 6/2/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, IPS, stands for, iron pipe size, NPT, stands for, national pipe thread, it's one and the same. The only time it wouldn't work, would be, if you had something marked with metric threads.

      Answered on 3/6/2012 by John Boy from Malta, OH
    • VERIFIED BUYER

      A:

      Iron Pipe Size. It's used to determine the diameter of black iron pipe. It's not straight pipe.

      Answered on 4/6/2012 by Bobb from Poulsbo, WA.
    • A:

      Sorry just checked w/ manufacturer and they said their ISP designation IS compatible with NPT
      So now I am confused too!

      Answered on 1/8/2014 by Heavy D from NYC
Displaying questions 1-7

Do you have a question about this product?