3/4" Threaded Swing Check Valve Zoom

3/4" Threaded Swing Check Valve

SKU:SC075T

Brand: Hydrovalve

Hydrovalve
SC075T has been discontinued.
Direct Replacement:
SKU: SC075TLF
Brand: Hydrovalve

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/4"
Connection Type: Threaded

Description for Hydrovalve SC075T

3/4" Threaded Swing Check Valve

3/4" Threaded Swing Check Valve

REVIEW SNAPSHOT®

by PowerReviews
Hydrovalve3/4"" Threaded Swing Check Valve, Lead Free
 
3.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (2)

71%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Lead free

By CR

from Virginia

Verified Buyer

Comments about 3/4"" Threaded Swing Check Valve, Lead Free:

Works as intended, well made

 
4.0

Good product and recommend it

By Mandalay

from Florida

Verified Buyer

Comments about 3"" Threaded Swing Check Valve, Lead Free:

This product is going to be used onboard a sailing vessel.

 
1.0

Does not prevent gravity feeding

By Mike

from Jaffrey, NH

Verified Reviewer

Comments about 3/4"" Threaded Swing Check Valve, Lead Free:

Statement from Technical Support... "You really have to go with the heavier flow controls to prevent gravity feeding, the Taco 218-3 or Bell & Gossett 107034, for example."

search for "flow controls" instead of "check valve"

 
5.0

quality made ck valve

By Eyal

from NY

Verified Buyer

Comments about 3/4" Threaded Swing Check Valve:

this check valve is in good quality and easy to install the mechanical parts were in very tight tolerance and smooth working
i plan on using this product in the future
thanks

 
5.0

Watts swing check valve

By Matt

from East Brunswick, NJ

Verified Buyer

Comments about 1/2" Threaded Swing Check Valve:

This Valve is perfect for small hydronic water heated floors. It is very sensitive, and works well with the new ultra low power Laing SM-303-BSRW pumps.

 
1.0

Poor quality

By recycleman5

from Phila., PA

Verified Buyer

Comments about 3/4" Threaded Swing Check Valve:

Valve is cheap quality. It dripped water from swing valve nut when pressurized.

 
5.0

Excellent product, excellent price!

By Pete

from Upstate NY

Verified Buyer

Comments about 3/4" Threaded Swing Check Valve:

Excellent product, excellent price! Worked well, threads and every part very well made, no leaks, no problems!

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

9 Questions | 14 Answers
Displaying questions 1-9
  • 3/4"" Threaded Swing Check Valve, Lead Free

    Q:

    can this check valve be mounted virtical or horazonal and work ?
    Asked on 7/6/2014 by earle the fixer.

    1 answer

    • VERIFIED BUYER

      A:

      Only horizontal. For vertical you need a spring loaded valve.
      Jay Clark
      Managing Partner
      Critical Infrastructure Mapping LLC - Geospatial Services

      Answered on 7/6/2014 by JayC from Fairlee Vt
  • 1-1/2" Threaded Swing Check Valve

    Q:

    Can this be used in the condensate return is a low pressure steam system?
    Asked on 9/23/2013 by Jr plumber from Springfield ma

    1 answer

    • CUSTOMER CARE

      A:

      The temperature rating on this check valve is 180 degrees Fahrenheit so it would not work in a steam application

      Answered on 9/27/2013 by PexSupply Staff from NY
  • 1-1/4" Threaded Swing Check Valve

    Q:

    Can I use this 1 1/4 threaded swing check valve by Hydrovalve on a ram pump project as demnostrated in youtube.com
    Asked on 6/28/2013 by Rolando from Los Angeles,CA

    1 answer

    • VERIFIED BUYER

      A:

      If the operating pressure of the hydraulic ram does not exceed the pressure of the check valve then yes, it will work. If the hydraulic pressure in the ram exceeds the operating pressure of the valve it will not work.
      To answer the question the user needs to understand the pressures involved.
      J
      Jay Clark
      Managing Partner
      Critical Infrastructure Mapping LLC
      Geospatial Services

      Answered on 6/28/2013 by JayC from Fairlee Vt
  • 1" Threaded Swing Check Valve

    Q:

    can this valve be installed in a city water line to prevent backflow and will I get excessive pressure drop through valve?
    Asked on 6/24/2013 by Bill from Goodland, Kansas

    3 answers

    • VERIFIED BUYER

      A:

      No excessive pressure drop. It will prevent back flow, but most inspectors will not accept on a domestic water supply.

      Answered on 6/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The item is made of Bronze and hence environmentally safe.
      Yes you can use in the city Waterline. And Yes, there is very negligible
      pressure drop.
      The valve will close when the flow is reversed( due to reverse
      differentials).
      Hope This answer your concerns.
      http://wwwapps.ups.com/WebTracking/trackhttp://wwwapps.ups.com/WebTracking/t
      rack

      Answered on 6/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, you will not notice any pressure drop or change whatsoever. The valve is used to precent backflow, if it does not, then the valve is not operating correctly. drVinnie

      Answered on 6/24/2013 by Anonymous
  • 1" Threaded Swing Check Valve

    Q:

    Can this valve be disabled to temporally allow flow in both directions?
    Asked on 6/7/2013 by Andy from Nottingham, NH

    2 answers

    • VERIFIED BUYER

      A:

      The valve diaphragm( made of Bronze) inside the valve floats vertically
      due to gravity. The valve opens in the direction indicated due to forward
      water pressure . But it shuts closes in the opposite direction to prevent
      back flow.
      Hence the water cannot flow in both direction.
      You may need a solenoid operated valve to meet your needs to disable for
      your application.

      Answered on 6/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      ye removin the gate

      Answered on 6/8/2013 by Anonymous
  • 1" Threaded Swing Check Valve

    Q:

    What is the temperature limit?
    Asked on 10/30/2012 by Clay from Reno, NV

    1 answer

    • CUSTOMER CARE

      A:

      The valves are rated up to 180°F.

      Answered on 11/7/2012 by PexSupply Staff from NY
  • 1" Threaded Swing Check Valve

    Q:

    I have a well and pressure tank. The pump appears to come on regularly although no water is being used. The tank is maintained at about 40-45 psi. The pump should only come on if the pressure goes below 40 psi. There does not appear to be a check valve in the system. If there is one someplace that I have not seen, it appears to not be working (maybe there is one at the pump). I am considering using this valve so that the pump does not cycle when it does not need to. Will this valve work this?
    Asked on 4/18/2011 by ET from Homer AK

    2 answers

    • CUSTOMER CARE

      A:

      Yes, this valve should work for you.

      Answered on 4/19/2011 by PexSupply Staff from NY
    • A:

      You most likely have a fautly foot valve. If your pump is a submersible(in the well), the "foot" valve should be located in the well at the connection between the pump and the tubing. If your pump is located external to the well, then there is normally a foot valve at the bottom of your "in-well" tubing, at the inlet strainer. You can install a check valve at the water tank to prevent losss of pressure, but there is the risk that your pump may loose it's prime during periods of no water usage.

      Answered on 11/22/2012 by Crazy Canuck from Montreal
  • 3/4" Threaded Swing Check Valve

    Q:

    Can this valve be installed in a vertical position so that there is a more positive stop to the check valve?
    Asked on 1/9/2011 by Karl from Mass

    2 answers

    • CUSTOMER CARE

      A:

      No, it cannot be installed in a vertical position, as per the manufacturer.

      Answered on 1/11/2011 by PexSupply Staff from NY
    • A:

      You could make a short section of horizontal pipe and mount it there. Then continue your pipe in the former direction.

      Answered on 5/12/2011 by freeheat from Ravena, NY
  • 3/4" Threaded Swing Check Valve

    Q:

    can this valve be installed in a vertical position so the flap has a more poitive closed position due to gravity? The amount of force o open it seems like i would still be vey little. Thanks
    Asked on 1/6/2011 by Karl from Mass

    1 answer

    • CUSTOMER CARE

      A:

      No, it cannot be.

      Answered on 1/10/2011 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons