1" Solder Ends Swing Check Valve Zoom

1" Solder Ends Swing Check Valve

SKU:SC100S

Brand: Hydrovalve

Hydrovalve
SC100S has been discontinued.
Direct Replacement:
SKU: SC100SLF
Brand: Hydrovalve

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1"
Connection Type: Sweat

Description for Hydrovalve SC100S

1" Solder Ends Swing Check Valve

1" Solder Ends Swing Check Valve

REVIEW SNAPSHOT®

by PowerReviews
Hydrovalve2"" Threaded Swing Check Valve, Lead Free
 
4.9

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 14 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Perfectly functional lighter weight

By Breckandy

from Breckenridge, CO

Verified Buyer

Comments about 2" Solder Ends Swing Check Valve:

This was lighter weight than the check valves I get locally but work just fine and 1/3 the cost.

(1 of 1 customers found this review helpful)

 
5.0

Perfect for Hot Water Return

By Tyler

from Chicago, IL

Verified Buyer

Comments about 1/2" Solder Ends Swing Check Valve:

I installed this on my hot water gravity return loop to prevent cold water from backfeeding the system. Works great with very little resistance.

 
5.0

Use in hydronic systyem

By DIY'er

from Sacramento, CA

Verified Buyer

Comments about 3/4" Solder Ends Swing Check Valve:

Fit perfectly in system.

 
4.0

great prices on copper fittings

By boiler guy

from Oxnard Ca.

Verified Buyer

Comments about 2" Solder Ends Swing Check Valve:

Im based on the West Coast and I buy all my copper from pex supply. Unbeatable prices, huge inventory and free delivery on large orders. My local supply houses can't even come close to Pex supply prices. They also have unbeatable prices on pumps and other great hydronics and Plumbing products. I'd give them 5 stars if they were closer to the west coast as the only problem I have is waiting for delivery from the east coast.

 
4.0

works fine

By reluctant plumber

from ohio

Verified Buyer

Comments about 3/4" Solder Ends Swing Check Valve:

easy to install, works best at higher pressures

(1 of 1 customers found this review helpful)

 
5.0

Great to prevent thermo syphoning

By Solarteur

from Sacramento Mountains, NM

Verified Buyer

Comments about 3/4" Solder Ends Swing Check Valve:

I use this valve in a solar system. A spring loaded check valve caused vibration and a lot of noise. So I replaced it with this one. Nice and smooth! No thermo syphoning (heat induced flow from the hot water tank to the collector/heat exchanger at night). It keeps the hot water in the tank at night when the upper part of the loop gets cold.
Bad thing: You have to install it in a horizontal running pipe. So you need to plan on a horizontal leg somewhere in your loop.

(0 of 1 customers found this review helpful)

 
5.0

Just as I expected

By Tom

from CT

Verified Buyer

Comments about 1/2" Solder Ends Swing Check Valve:

Excellent quality

(0 of 1 customers found this review helpful)

 
5.0

Just what I expected!

By Tom

from Branford, CT

Verified Buyer

Comments about 1/2" Solder Ends Swing Check Valve:

Excellent quality.

 
5.0

Perfect

By Finagain

from NJ

Verified Buyer

Comments about 1-1/4" Solder Ends Swing Check Valve:

A well made, well priced product

(1 of 1 customers found this review helpful)

 
5.0

Great Product

By Wood Man

from Hopkins , Mi

Verified Buyer

Comments about 3/4" Solder Ends Swing Check Valve:

Water Back Flow was stopped on my Hot water heating system. Easy to install. Lowest price I Found anywhere.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 15 Answers
Displaying questions 1-4
  • 2"" Threaded Swing Check Valve, Lead Free

    Q:

    What is the overall length?
    Asked on 4/15/2014 by LEAD ENGINEER

    1 answer

    • CUSTOMER CARE

      A:

      The unit is 4-3/8" long.

      Answered on 4/18/2014 by Supplyhouse.com Staff from New York
  • 3/4" Solder Ends Swing Check Valve

    Q:

    can I install this valve in the vertical position
    Asked on 10/16/2013 by Gumby from ny,ny

    5 answers

    • VERIFIED BUYER

      A:

      Yes as long as the gate is resting in the closed position when installed
      Sent from my iPod

      Answered on 10/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Swing check valves should be installed horizontally.
      Sent from my iPhone

      Answered on 10/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Maybe. I think it could work if water flow was going upwards (the valve is
      basically a flap that hangs from the top when fitting is installed
      horizontally). Good luck!

      Answered on 10/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      you should be able to providing your flow direction is up not down.

      Answered on 10/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      You can. Just ensure the arrow is pointing up!

      Answered on 10/18/2013 by Anonymous
  • 1" Solder Ends Swing Check Valve

    Q:

    I need a check valve that I can adjust the pressure required to open the valve without removing the valve and adjusting the spring. Will this check valve do that?
    Asked on 9/25/2012 by Francis from Thunder Bay

    8 answers

    • VERIFIED BUYER

      A:

      No i dont think this valve is adjustable and does not have a spring. It is
      simply a hinged brass flap that will will only allow flow in one direction.

      Answered on 9/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This check valve is not adjustable. It is really just to prevent back flow.

      Answered on 9/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No,you cannot adjust the opening pressure on this check valve. It is
      actually not spring loaded, it works with gravity and needs to be mounted
      horizontally to work properly. The spring loaded types can be mounted in
      any direction, but the spring load - and therefore the pressure to open it
      - is always constant. I don't know of check valves that can be adjusted
      except by changing the spring.
      henrik

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No its a swing type no spring

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No adjustment, No sping. This is the easiest opening check valve made, it is just a swinging brass flapper.
      Milverton Plumbing

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi, this check valve cant be adjust ( it works with the flow)
      You need a pressure differancal valve or something like that.
      Gus
      Envoyé de mon iPad

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, this valve is a 'swing' style check valve. I'm not aware of a 'check' valve that would allow pressure adjustment. A pressure by-pass valve might work in your application.
      LeeRen

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      NO, it is gravity or flow operated and has no spring

      Answered on 9/27/2012 by Anonymous
  • 1-1/4" Solder Ends Swing Check Valve

    Q:

    Does it work in a vertical pipe application?
    Asked on 12/17/2011 by ben from Phila

    1 answer

    • CUSTOMER CARE

      A:

      No, you would need to use a spring-loaded check valve for vertical applications.

      Answered on 12/19/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons