1" Threaded Spring Loaded Check Valve Zoom

1" Threaded Spring Loaded Check Valve

SKU:SLSC100T

Brand: Hydrovalve

Hydrovalve
SLSC100T has been discontinued.
Direct Replacement:
SKU: SLSC100TLF
Brand: Hydrovalve

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1"
Connection Type: Threaded

Description for Hydrovalve SLSC100T

1" Threaded Spring Loaded Check Valve

1" Threaded Spring Loaded Check Valve

REVIEW SNAPSHOT®

by PowerReviews
Hydrovalve1/2" Threaded Spring Loaded Check Valve, Lead Free
 
4.4

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

91%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Durable check valve.

I was uncomfortable with plastic check valves as the boiler water temperature approached 206F occasionally on a recirculating domestic hot water circuit. I reduced the spring tension on them to limit the differential pressure....Read complete review

I was uncomfortable with plastic check valves as the boiler water temperature approached 206F occasionally on a recirculating domestic hot water circuit. I reduced the spring tension on them to limit the differential pressure. Appears well built.

VS

Most Liked Negative Review

 

Doesn't Seal Completely

This was used with new pressure water tank and doesn't seal completely as I have a small back flow leak. Not worth returning due to shipping.
Otherwise all products I order were delivered...Read complete review

This was used with new pressure water tank and doesn't seal completely as I have a small back flow leak. Not worth returning due to shipping.
Otherwise all products I order were delivered super fast.. Next day!
I will order other products in future.

Reviewed by 12 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
2.0

Doesn't Seal Completely

By Tom

from Pennsylvania

Verified Buyer

Comments about 1" Threaded Spring Loaded Check Valve, Lead Free:

This was used with new pressure water tank and doesn't seal completely as I have a small back flow leak. Not worth returning due to shipping.
Otherwise all products I order were delivered super fast.. Next day!
I will order other products in future.

 
5.0

Best Products and Best Prices by FAR....

By Al

from PA

Verified Buyer

Comments about 1/2" Threaded Spring Loaded Check Valve, Lead Free:

Professional Line of Products at Lowest Prices...

 
5.0

Quality check valve, reasonable cost

By JFK

from Commack, NY

Verified Buyer

Comments about 3/4" Threaded Spring Loaded Check Valve:

Easy to install, does the job for a really low cost. Installed in a radiant loop.

 
5.0

Great Value!

By man with many hats

from Westport, MA

Verified Buyer

Comments about 1" Threaded Spring Loaded Check Valve:

Check valve was well machined, and installed easily.

 
5.0

Durable check valve.

By BT

from Sanford, NC

Verified Buyer

Comments about 3/4" Threaded Spring Loaded Check Valve:

I was uncomfortable with plastic check valves as the boiler water temperature approached 206F occasionally on a recirculating domestic hot water circuit. I reduced the spring tension on them to limit the differential pressure. Appears well built.

 
5.0

Valve worked well for my application!

By Rockin' VS Livestock

from Northern Utah

Verified Buyer

Comments about 2" Threaded Spring Loaded Check Valve:

I used this check valve between an irrigation filter and 2 hp irrigation pump. It sits next to the filter on the hose that leads to the pump. This has worked well and prevents back flow.

 
5.0

Nice little product

By Dave

from Ohio

Verified Buyer

Comments about 1/2" Threaded Spring Loaded Check Valve:

This check valve was inexpensive and worked just fine.

 
5.0

Valve Works Flawlessly

By Prepper Bob

from Robert in VA

Verified Buyer

Comments about 1/2" Threaded Spring Loaded Check Valve:

I have used this product with several well pump setups and it has worked great. I would reccmmend this product for its reliability.

 
4.0

1/2" spring loaded valve

By Q

from Boulder, CO

Verified Buyer

Comments about 1/2" Threaded Spring Loaded Check Valve:

Great price but I haven't yet used it for long term testing in my product yet. They appear however to be solid and durable.

 
4.0

Just what I wanted and a good price

By Lynn

from New Mexico

Verified Buyer

Comments about 1" Threaded Spring Loaded Check Valve:

Well pump instalation

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

17 Questions | 35 Answers
Displaying questions 1-10Previous | Next »
  • 1/2" Threaded Spring Loaded Check Valve, Lead Free

    Q:

    Where are the data sheets for these Hydrovalves (i.e., the data for the various diameters)? We need to know the major dimensions, flow characteristics (pressure drop vs. GPM), pressure required to open, rated back leakage when closed, temperature rating, wetted materials and so forth. How can we make informed decisions about the suitability of this product for our application if all you tell us is the IPT size and the price?
    Asked on 12/26/2014 by Warren the Engineer from Livermore, CA

    1 answer

    • CUSTOMER CARE

      A:

      hydrovalve does not provide any of that data.

      Answered on 12/30/2014 by Supplyhouse Staff from New York
  • 3/4" Threaded Spring Loaded Check Valve

    Q:

    will this work with a garden hose configuration to prevent back flow into the pump.
    Asked on 8/20/2013 by Stick

    5 answers

    • VERIFIED BUYER

      A:

      This product has female iron pipe size thread not hose bib threads. you
      can use 3/4" IPT to 3/4 hose bib thread adapter to make it work.
      Albert Nunez
      Skype: solarnrgman
      Capital Sun Group now offers SunPower photovoltaic panels, the highest
      available efficiency (up to 21%) panels available, with the best full 25
      year warranty in the industry.

      Answered on 8/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      My comments are not code based, nor legal based ... however, If you use this
      check valve for a garden hose set up and its being pumped from a drinking
      water supply, and you are using the hose to spray something that has a
      chemical in it such as fertilizer, I'd suggest that you install 2 of these
      check valves about 2"-6" apart, and you locate them in a place that is not
      subject to being moved as the garden hose would be. (mount them very close
      to the water outlet, and fix them to a stake or pipe) While there are
      springs in the checks, bumping the hose around could allow them to open
      briefly.

      Answered on 8/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      should work fine.

      Answered on 8/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes but PVC would be the better solution.
      Stephen Cuzziere
      Go Green Industries

      Answered on 8/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes,but there may be a reduced flow rate.

      Answered on 8/20/2013 by JD from Miami Ok
  • 1" Threaded Spring Loaded Check Valve

    Q:

    Is the spring pressure adjustable?
    Asked on 12/1/2012 by Jim from Vermont

    8 answers

    • VERIFIED BUYER

      A:

      No, it's not adjustable.

      Answered on 12/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      no.

      Answered on 12/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No.

      Answered on 12/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I don't believe it's adjustable, I think it has a set pressure release point.. Not sure what it is.
      Sent from my iPhone

      Answered on 12/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      no, it is not adjustable

      Answered on 12/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No it is not.

      Answered on 12/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi Jim,
      I bought two of theses about a year ago. I did not see any adjustment to the spring. Our house pressure runs 35-40 pounds and I have never had a problem with flow.
      Good Luck
      Jon

      Answered on 12/1/2012 by Anonymous
    • A:

      No. Its pre set

      Answered on 3/17/2013 by IEG from montrose Pa
  • 1-1/4" Threaded Spring Loaded Check Valve

    Q:

    1. Will this valve work in a vertical position with the flow going down?

    What is the "crack Pressure" of the spring?
    Asked on 9/23/2012 by Scott from Grand Rapids, MI

    6 answers

    • VERIFIED BUYER

      A:

      Yes, it will work in the vertical with flow going down or up.
      The crack pressure is low. It's really just enough to prevent convective
      (ghost) flow. It's not a very strong spring. I don't know an exact
      opening pressure rating.

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Spring loaded check valves work in any orientation. Not sure what the opening pressure of the valve is.

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, this valve will work in a vertical position with the flow going
      down. Thats how I installed it.
      Will this valve work in a vertical position with the flow going down?
      What is the "crack Pressure" of the spring?" I do not know.

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, as long as there is no vacuum break upstream; the lift pressure is maybe 12" H2O.

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, as long as there is not a vacuum break installed anywhere. The left pressure is no more than a few inches of water.

      Answered on 9/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, as long as there is not a vacuum break in the system, the lift pressure is about 10" H2O.

      Answered on 9/26/2012 by Anonymous
  • 3/4" Threaded Spring Loaded Check Valve

    Q:

    Can standard NPT threaded fittings be used with this valve?
    Asked on 2/5/2012 by JJ from Otawa,ON

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they can.

      Answered on 2/6/2012 by PexSupply Staff from NY
  • 3/4" Threaded Spring Loaded Check Valve

    Q:

    WHAT IS THE TEMPERATURE LIMIT OF THIS VALVE?
    Asked on 12/22/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The temperature limit is 200 degrees.

      Answered on 12/23/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I don't know, but it was quiet when I started my recirc pump and as the water heater gets up to temperature, the valve starts clattering like crazy.

      Answered on 1/9/2012 by Bryan from Pittsburgh, PA
  • 1/2" Threaded Spring Loaded Check Valve

    Q:

    Will this check valve work with 1/2" PEX x 1/2" NPT Brass Female Adapter SKU: H040500? I bought these pieces an they have a really loose fit. Don't seem to tighten up with a lot of teflon tape.
    Asked on 12/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You'll need to use an adapter that has male threads with the SLSC050T check valve (part H030500, for example). H040500 has female threads.

      Answered on 12/7/2011 by PexSupply Staff from NY
  • 1/2" Threaded Spring Loaded Check Valve

    Q:

    What is the spring material made of and where are these manufactured?
    Asked on 11/23/2011 by Scott from Sheridan, IL

    1 answer

    • CUSTOMER CARE

      A:

      The spring is stainless steel. This item is made in China.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 3/4" Threaded Spring Loaded Check Valve

    Q:

    I am currently using a swing gate style, on the cold supply to the hot water heater. The gate "bangs" and is extremely noisy in the house. I would like to use this to replace the swing gate? I suspect it would be much quiter then a swing style
    Asked on 11/14/2011 by Bill from CT

    1 answer

    • CUSTOMER CARE

      A:

      The spring-loaded valve will definitely make less noise, but it may still be audible on occasion.

      Answered on 11/14/2011 by PexSupply Staff from NY
  • 1/2" Threaded Spring Loaded Check Valve

    Q:

    Which check valves would more greatly reduce water flow, 1/2" spring loaded check valve, or a 1/2" swing check valve? I am building a prototype for a machine, and need a check valve that will effectively prevent back flow, but not one that will significantly reduce water pressure coming out of the valve. The water flow in this case will be flowing vertically. Thanks!
    Asked on 10/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The spring check valve would probably reduce flow by a lesser amount. Additionally, you would need to use a spring check valve with vertical water flow.

      Answered on 10/18/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?