3/4" Bronze Wye Strainer (Threaded) Zoom

3/4" Bronze Wye Strainer (Threaded)

SKU:WYE075

Brand: Hydrovalve

Hydrovalve
WYE075 has been discontinued.
Direct Replacement:
SKU: WYE075LF
Brand: Hydrovalve

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 3/4"

Description for Hydrovalve WYE075

3/4" Bronze Wye Strainer (Threaded)

3/4" Bronze Wye Strainer (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Hydrovalve3/4" Bronze Wye Strainer, Lead Free (Threaded)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Exactly what I needed.

By Just Jerry

from Woodland, California

Verified Buyer

Comments about 1/2" Bronze Wye Strainer (Threaded):

My municipal water supply seems to occasionally have a lot of rust debris, especially when a local water main is worked on. This clogs my facets and causes extreme wear on the water valves. I expect this strainer to take care of these problems. I used many Y strainers where I used to work to prevent exactly the same problems. I also appreciated the fast delivery considering the extreme weather along the East Coast when I ordered.

 
4.0

Very good quality

By Joe

from Vt

Verified Buyer

Comments about 1" Bronze Wye Strainer (Threaded):

Very easy to plumb

 
5.0

Simple to install & easy to service

By DIY'r

from Tip o Mit, Mi.

Verified Buyer

Comments about 1" Bronze Wye Strainer (Threaded):

This is a simple strainer to install & clean with the bottom cleanout plug. Nice tooling.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 3/4" Bronze Wye Strainer, Lead Free (Threaded)

    Q:

    Hi,
    I bought 3/4 stainer a week ago. Could you clarify the size of screen mesh?
    Asked on 5/5/2014 by SKV from Fair Lawn, NJ

    1 answer

    • CUSTOMER CARE

      A:

      The size of the mesh filter is 0.4 mm.

      Answered on 5/8/2014 by SupplyHouse Staff from NY
  • 1" Bronze Wye Strainer (Threaded)

    Q:

    Can you use this in a hot water boiler
    Asked on 11/11/2013 by Dan from Pa

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you could.

      Answered on 11/12/2013 by PexSupply Staff from NY
  • 1" Bronze Wye Strainer (Threaded)

    Q:

    WHAT IS MESH SIZE?
    Asked on 5/21/2013 by DICK

    1 answer

    • VERIFIED BUYER

      A:

      Refers to the copper wire screen trap in the fitting to filter out any debris the the water that could get to the appliance.

      Answered on 5/22/2013 by Anonymous
  • 1/2" Bronze Wye Strainer (Threaded)

    Q:

    Can this strainer be used on potable water?
    Asked on 5/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can.

      Answered on 5/20/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?