1" Bronze Wye Strainer, Lead Free (Threaded) Zoom

1" Bronze Wye Strainer, Lead Free (Threaded)

SKU:WYE100LF

Brand: Hydrovalve

Hydrovalve
Qty Price
$40.95
/ each
$314.00 / box (8 units x $39.25)
In Stock! Ships in 24-48 Hours
(314 Available)

Specs

Size: 1"
Features: Lead Free
Connection Type: Threaded
Material: Bronze
Connection Type: Threaded
Thread Type: Female
Pressure Rating: 125 psi (WSP)

Description for Hydrovalve WYE100LF

1" Bronze Wye Strainer (Threaded)

1" Bronze Wye Strainer, Lead Free (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Hydrovalve1"" Bronze Wye Strainer, Lead Free (Threaded)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Exactly what I needed.

By Just Jerry

from Woodland, California

Verified Buyer

Comments about 1/2" Bronze Wye Strainer (Threaded):

My municipal water supply seems to occasionally have a lot of rust debris, especially when a local water main is worked on. This clogs my facets and causes extreme wear on the water valves. I expect this strainer to take care of these problems. I used many Y strainers where I used to work to prevent exactly the same problems. I also appreciated the fast delivery considering the extreme weather along the East Coast when I ordered.

 
4.0

Very good quality

By Joe

from Vt

Verified Buyer

Comments about 1" Bronze Wye Strainer (Threaded):

Very easy to plumb

 
5.0

Simple to install & easy to service

By DIY'r

from Tip o Mit, Mi.

Verified Buyer

Comments about 1" Bronze Wye Strainer (Threaded):

This is a simple strainer to install & clean with the bottom cleanout plug. Nice tooling.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 3/4"" Bronze Wye Strainer, Lead Free (Threaded)

    Q:

    Hi,
    I bought 3/4 stainer a week ago. Could you clarify the size of screen mesh?
    Asked on 5/5/2014 by SKV from Fair Lawn, NJ

    1 answer

    • CUSTOMER CARE

      A:

      The size of the mesh filter is 0.4 mm.

      Answered on 5/8/2014 by SupplyHouse Staff from NY
  • 1" Bronze Wye Strainer (Threaded)

    Q:

    Can you use this in a hot water boiler
    Asked on 11/11/2013 by Dan from Pa

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you could.

      Answered on 11/12/2013 by PexSupply Staff from NY
  • 1" Bronze Wye Strainer (Threaded)

    Q:

    WHAT IS MESH SIZE?
    Asked on 5/21/2013 by DICK

    1 answer

    • VERIFIED BUYER

      A:

      Refers to the copper wire screen trap in the fitting to filter out any debris the the water that could get to the appliance.

      Answered on 5/22/2013 by Anonymous
  • 1/2" Bronze Wye Strainer (Threaded)

    Q:

    Can this strainer be used on potable water?
    Asked on 5/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can.

      Answered on 5/20/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons