FS1500L Frost Sentry Garage Thermostat (Horizontal) Zoom

FS1500L Frost Sentry Garage Thermostat (Horizontal)

SKU:FS1500L

Brand: ICM Controls

ICM Controls
Qty Price
$26.55
/ each
$153.90 / box (6 units x $25.65)
In Stock! Ships in 24-48 Hours
(25 Available)
0

Resources

Specs

Product Type: Garage Thermostat
Application: Heating
Stages:
?
1 Heat
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
1 amp max. per terminal
2 amp max. total load
Temperature Control Range: 35°F to 75°F
Accuracy: +/- 1°F
Power Method: Battery
Mount: Horizontal
Height: 3.75"
Width: 4.59"
Depth (Inches): 1.12"

Description for ICM Controls FS1500L

When it comes to freezing cold temperatures, you can relax knowing ICM's Frost Sentry is on guard. This low-cost, single-set point thermostat is perfect for areas requiring temporary or permanent freeze protection. This easy-to-operate garage thermostat allows you to maintain temperature to your garage/storage area. Attractive, extra-rugged, highly reliable and accurate, this thermostat will look and perform like new for years to come.

Its special foam backing improves accuracy by providing separation from the wall at installation, while sealing up any unsightly wiring holes. This insulated backing helps eliminate the risk of "wall effect" (wall temperature causing false temperature readings).

Ideal for storage areas, garage workshops, crawl spaces, warehouses and other critical areas where protection from extreme cold is essential.

Features

  • Controls single stage heating systems
  • Millivolt, hydronic (water or steam) system, has and electric systems compatible
  • Battery operated
  • Backlit display
  • Easy access terminal block
  • Mercury-free environmentally safe
  • Remote sensor compatible (ACC-RT104, not included)
  • Perfect for use with unit heaters

FS1500L Frost Sentry Garage Thermostat (Horizontal)

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsFS1500L Frost Sentry Garage Thermostat (Horizontal)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Does the job.

By Energy Saver

from Greenland, NH

Verified Buyer

Comments about FS1500L Frost Sentry Garage Thermostat (Horizontal):

I used the Frost Sentry in my heated garage because it allows me to set the thermostat down to 35 degrees, which my other one did not. It works well and does the job with out any fancy features.

(1 of 1 customers found this review helpful)

 
5.0

Perfect thermostat for your garage

By The fix it man

from Wood Dale, IL

Verified Buyer

Comments about FS1500L Frost Sentry Garage Thermostat (Horizontal):

The nice thing about this thermostat is that I could keep my garage heater on and above freezing temperatures without breaking the bank. I tried looking around other hardware stores and I could not find one that I could be set at 35 degrees, it's digital, easy to read and simple to hook up.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers