FS1500VL Frost Sentry Garage Thermostat (Vertical) Zoom

FS1500VL Frost Sentry Garage Thermostat (Vertical)

SKU:FS1500VL

Brand: ICM Controls

ICM Controls
Qty Price
$26.55
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Product Type: Garage Thermostat
Application: Heating
Stages:
?
1 Heat
Voltage:
?
24 VAC (18/30 VAC)
Amperage:
?
1 amp max. per terminal
2 amp max. total load
Temperature Control Range: 35°F to 75°F
Accuracy: +/- 1°F
Power Method: Battery
Mount: Vertical
Height: 4.59"
Width: 3.75"
Depth (Inches): 1.12"

Description for ICM Controls FS1500VL

When it comes to freezing cold temperatures, you can relax knowing ICM's Frost Sentry is on guard. This low-cost, single-set point thermostat is perfect for areas requiring temporary or permanent freeze protection. This easy-to-operate garage thermostat allows you to maintain temperature to your garage/storage area. Attractive, extra-rugged, highly reliable and accurate, this thermostat will look and perform like new for years to come.

Its special foam backing improves accuracy by providing separation from the wall at installation, while sealing up any unsightly wiring holes. This insulated backing helps eliminate the risk of "wall effect" (wall temperature causing false temperature readings).

Ideal for storage areas, garage workshops, crawl spaces, warehouses and other critical areas where protection from extreme cold is essential.

Features

  • Controls single stage heating systems
  • Millivolt, hydronic (water or steam) system, has and electric systems compatible
  • Battery operated
  • Backlit display
  • Easy access terminal block
  • Mercury-free environmentally safe
  • Remote sensor compatible (ACC-RT104, not included)
  • Vertical design for easy J-Box installation
  • Perfect for use with unit heaters

FS1500VL Frost Sentry Garage Thermostat (Vertical)

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsFS1500VL Frost Sentry Garage Thermostat (Vertical)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Dependable/Affordable Temp. Control.

By DH/ZTH

from Southern Indiana

Verified Buyer

Comments about FS1500VL Frost Sentry Garage Thermostat (Vertical):

Simple installation and set-up. Back-lit display a plus.
Set it and forget it. Controls temperature with an adjustable
differential. Choice of vertical or horizontal model.
Allows set temperatures below 35 degrees
(utilizing adjustable differential setting) controlling heating costs.
A high value product. Exceptional delivery.

 
5.0

Great Simple Thermostat

By Eddie the Italian

from Incline Village, NV

Verified Buyer

Comments about FS1500VL Frost Sentry Garage Thermostat (Vertical):

Using it at a ski condo to set the temp at 35 -40 degrees before heat comes on -- going to save hundreds of dollars.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers