ICM100F Delay on Make Timer, 6" Wire Leads (3 Minute Fixed Delay) Zoom

ICM100F Delay on Make Timer, 6" Wire Leads (3 Minute Fixed Delay)

SKU:ICM100F

Brand: ICM Controls

ICM Controls
Qty Price
$7.55
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Delay on Make
Time Delay: 3 Min Fixed
Wiring: 6" Wire Leads
Voltage:
?
18/30 VAC
Amperage:
?
1.0
Amp Inrush: 10
Holding Current: 40 mA
Size: 2" x 2"
Wiring: 2-Wire
Voltage Drop: 2.5v @1amp

Description for ICM Controls ICM100F

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • Higher 1.5 amp power rating
  • Ideal for compressor staging/delaying the start up of motors and other devices
  • Works with anticipator-type thermostats
  • Simple 2-wire hookup

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

ICM100F Delay on Make Timer, 6" Wire Leads (3 Minute Fixed Delay)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • ICM100F Delay on Make Timer, 6" Wire Leads (3 Minute Fixed Delay)

    Q:

    how many seconds does power have to be off to cause it to reset?
    Asked on 1/22/2016 by Karl from United States

    1 answer

    • CUSTOMER CARE

      A:

      The reset time for the ICM100F is 75 milliseconds.

      Answered on 3/18/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?