ICM101 Delay on Make Timer (5 Minute Fixed Delay) Zoom

ICM101 Delay on Make Timer (5 Minute Fixed Delay)

SKU:ICM101

Brand: ICM Controls

ICM Controls
Qty Price
$6.99
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Product Type: Delay on Make
Time Delay: 5 Min Fixed
Voltage:
?
18/30 VAC
Amperage:
?
1.0
Amp Inrush: 10
Holding Current: 40 mA
Size: 2" x 2"
Wiring: 2-Wire
Voltage Drop: 2.5v @1amp

Description for ICM Controls ICM101

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • Higher 1.5 amp power rating
  • Ideal for compressor staging/delaying the start up of motors and other devices
  • Works with anticipator-type thermostats
  • Simple 2-wire hookup

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

ICM101 Delay on Make Timer (5 Minute Fixed Delay)

Q&A: Ask the Questions, share answers