ICM101F Delay on Make Timer, 6" Wire Leads (5 Minute Fixed Delay) Zoom

ICM101F Delay on Make Timer, 6" Wire Leads (5 Minute Fixed Delay)

SKU:ICM101F

Brand: ICM Controls

ICM Controls
Qty Price
$7.55
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Delay on Make
Time Delay: 5 Min Fixed
Wiring: 6" Wire Leads
Voltage:
?
18/30 VAC
Amperage:
?
1.0
Amp Inrush: 10
Holding Current: 40 mA
Size: 2" x 2"
Wiring: 2-Wire
Voltage Drop: 2.5v @1amp

Description for ICM Controls ICM101F

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • Higher 1.5 amp power rating
  • Ideal for compressor staging/delaying the start up of motors and other devices
  • Works with anticipator-type thermostats
  • Simple 2-wire hookup

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

ICM101F Delay on Make Timer, 6" Wire Leads (5 Minute Fixed Delay)

Q&A: Ask the Questions, share answers