ICM102 Delay on Make Timer (.03-10 Minute Adjustable Delay) Zoom

ICM102 Delay on Make Timer (.03-10 Minute Adjustable Delay)

SKU:ICM102

Brand: ICM Controls

ICM Controls
Qty Price
$6.25
/ each
$59.90 / box (10 units x $5.99)
In Stock! Ships in 24-48 Hours
(189 Available)
0

Resources

Specs

Product Type: Delay on Make
Time Delay: .03-10 Min Adjustable
Voltage:
?
18/240 VAC
Amperage:
?
1.5
Amp Inrush: 15
Holding Current: 40 mA
Size: 2" x 2"
Wiring: 2-Wire
Voltage Drop: 2.5v @1amp

Description for ICM Controls ICM102

Features

  • Universal voltage operation
  • Higher 1.5 amp power rating
  • Knob-adjustable time delays
  • .03-10 minute (1.8-600 seconds) adjustable delay
  • Ideal for compressor staging
  • One model replaces many in field
  • Works with anticipator-type thermostats
  • Simple 2-wire hookup

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

ICM102 Delay on Make Timer (.03-10 Minute Adjustable Delay)

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsICM102 Delay on Make Timer (.03-10 Minute Adjustable Delay)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

YEP, THEM IS PARTS....

By MIKEY

from INDIANA

Verified Buyer

Comments about ICM102 Delay on Make Timer (.03-10 Minute Adjustable Delay):

YEP, THEM IS PARTS....AND THEY GOT HERE SAFE AND SOUND. THESE OUGHT TO MAKE THAT FURNACE HEAT MUCH BETTER. THANK YE BUNCHES.

 
5.0

Excellent price and excellent quality

By hydroman

from saint augustine fl.

Verified Buyer

Comments about ICM102 Delay on Make Timer (.03-10 Minute Adjustable Delay):

We manufacture and the price is excellent

 
5.0

Good Product

By p10873

from Fort Myers, FL

Verified Buyer

Comments about ICM102 Delay on Make Timer (.03-10 Minute Adjustable Delay):

I use this as a delay motor start for an irrigation pump. It keeps it from re-starting too quickly. Works great in this application. [...] Price was good. So far so good.

 
5.0

Great Product...Nice price!

By Jay

from Washington DC

Verified Buyer

Comments about ICM102 Delay on Make Timer (.03-10 Minute Adjustable Delay):

Inserted relay on a automatic backup sump-pump system. Before installation, utility power flicker on and off before stabilizing causing my inverter to overload. After installation, the switch back to utility power is delayed by 10 minutes fixing my overload problems.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers