ICM102F Delay on Make Timer, 6" Wire Leads (.03-10 Minute Adjustable Delay) Zoom

ICM102F Delay on Make Timer, 6" Wire Leads (.03-10 Minute Adjustable Delay)

SKU:ICM102F

Brand: ICM Controls

ICM Controls
Qty Price
$6.35
/ each
$60.50 / box (10 units x $6.05)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Time Delay: .03-10 Min Adjustable
Product Type: Delay on Make
Wiring: 6" Wire Leads
Voltage:
?
18/240 VAC
Amperage:
?
1.5
Amp Inrush: 15
Holding Current: 40 mA
Size: 2" x 2"
Wiring: 2-Wire
Voltage Drop: 2.5v @1amp

Description for ICM Controls ICM102F

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • Universal voltage operation
  • Higher 1.5 amp power rating
  • Knob-adjustable time delays
  • .03-10 minute (1.8-600 seconds) adjustable delay
  • Ideal for compressor staging
  • One model replaces many in field
  • Works with anticipator-type thermostats
  • Simple 2-wire hookup

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

ICM102F Delay on Make Timer, 6" Wire Leads (.03-10 Minute Adjustable Delay)

Q&A: Ask the Questions, share answers