ICM103 Delay on Make Timer (1-1,023 Second Switch-Settable Delay) Zoom

ICM103 Delay on Make Timer (1-1,023 Second Switch-Settable Delay)

SKU:ICM103

Brand: ICM Controls

ICM Controls
Qty Price
$15.45
/ each
$149.50 / box (10 units x $14.95)
In Stock! Ships in 24-48 Hours
(89 Available)
0

Resources

Specs

Product Type: Delay on Make
Time Delay: 1-1023 Sec Switch-Settable
Voltage:
?
18/240 VAC
Amperage:
?
1.0
Amp Inrush: 10
Holding Current: 40 mA
Voltage Drop: 2.5v @1amp
Size: 2" x 2"

Description for ICM Controls ICM103

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • Highly precise digital timing
  • Switch-settable time delays
  • Ideal for ice machine applications
  • Universal voltage operation
  • Repeat accuracy .5% over voltage and temperature range

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

ICM103 Delay on Make Timer (1-1,023 Second Switch-Settable Delay)

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsICM103 Delay on Make Timer (1-1,023 Second Switch-Settable Delay)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Works Good. Good Price.

By JTECH

from Missouri

Verified Buyer

Comments about ICM103 Delay on Make Timer (1-1,023 Second Switch-Settable Delay):

Works good. Works best at lower voltages. Can only drive a small load (such as pilot relay).

 
5.0

best deal i find

By vicsa

from national city ca

Verified Buyer

Comments about ICM103 Delay on Make Timer (1-1,023 Second Switch-Settable Delay):

came in fast and very wrapping

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers