ICM104 Delay on Make Timer (10-1,000 Second Knob Adjust. Delay) Zoom

ICM104 Delay on Make Timer (10-1,000 Second Knob Adjust. Delay)

SKU:ICM104

Brand: ICM Controls

ICM Controls
Qty Price
$22.25
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Product Type: Delay on Make
Time Delay: 10-1000 Sec Knob Adjustable
Voltage:
?
18/30 VAC
- N.O.: 20 amps @ 240 VAC
- N.C.: 10 amps @ 240 VAC
- Form: SPDT
1 form C
- Knob Adjst. Time Delay: 10-1000 Seconds
- Holding Current: 40 mA
Size: 2" x 3"

Description for ICM Controls ICM104

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • Highly precise digital circuitry
  • High power, SPDT relay output
  • Input to output isolation
  • Works with anticipator-type thermostats
  • Repeat accuracy .5% over voltage and temperature range
  • Rugged, compact package
  • 115 & 240 VAC models available

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

ICM104 Delay on Make Timer (10-1,000 Second Knob Adjust. Delay)

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsICM104 Delay on Make Timer (10-1,000 Second Knob Adjust. Delay)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
4.0

PRIOR ONE LASTED 22 YEARS

By OLDXTECH

from OAKHURST, CA

Verified Buyer

Comments about ICM104 Delay on Make Timer (10-1,000 Second Knob Adjust. Delay):

GREAT LIVE
GOOD PRICE

 
4.0

Time delay relay

By Joe

from St Louis, MO

Verified Buyer

Comments about ICM104 Delay on Make Timer (10-1,000 Second Knob Adjust. Delay):

I used this timer to reduce short cycle on a blower motor. The timer worked well. Although I am concerned about the quality. The case was separated at the glue line on one corner. It does not appear to be a problem at this time.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers