ICM105 Delay on Make Timer (.03-10 Minute Adjustable Delay) Zoom

ICM105 Delay on Make Timer (.03-10 Minute Adjustable Delay)

SKU:ICM105

Brand: ICM Controls

ICM Controls
Qty Price
$10.35
/ each
$99.50 / box (10 units x $9.95)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Product Type: Delay on Make
Time Delay: .03-10 Min Adjustable
Voltage:
?
18/240 VAC
Amperage:
?
1.5
Amp Inrush: 15
Holding Current: 10 mA
Voltage Drop: 2.5v @1amp
Wiring: 2 Wire

Description for ICM Controls ICM105

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • Low holding current
  • Low cost version of the ICM102 without the cooling anticipator circuitry
  • .03-10 minute (1.8-600 seconds) adjustable delay
  • Ideal for compressor staging
  • Universal voltage operation
  • Knob adjustable time delays
  • Simple 2 wire hookup

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

ICM105 Delay on Make Timer (.03-10 Minute Adjustable Delay)

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsICM105 Delay on Make Timer (.03-10 Minute Adjustable Delay)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Simple and best of all it works

By Dellcon

from New Harmony, In

Verified Buyer

Comments about ICM105 Delay on Make Timer (.03-10 Minute Adjustable Delay):

I wanted a 24vac DOM timer to reduce motor starter banging when customers change selector to different choices, this was first try, then call to ICM suggested the switch settable model ICM 103 set to 2 sec delay and works perfectly. Simple to install. and best of all... MADE IN USA ! [...]

 
4.0

This is a good product.

By Kevin

from Sanford, NC

Verified Buyer

Comments about ICM105 Delay on Make Timer (.03-10 Minute Adjustable Delay):

This timer works good in the humid and hot environment and is part of our production controls on selected equipment.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers