ICM290 Direct Spark Ignition Module Zoom

ICM290 Direct Spark Ignition Module

SKU:ICM290

Brand: ICM Controls

ICM Controls
Qty Price
$98.09
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Product Type: Direct Spark Ignition
Control Voltage: Line 24V (18-30 VAC) 50-60Hz
Anticipator Setting: 0.1A plus valve load @ 24 VAC
Trial For Ignition: 15 or 90 Seconds (switch selectable)
Operating Temp Range: -40° to 165°F
Relative Humidity: 0% to 95% non condensing

Description for ICM Controls ICM290

The ICM290 Universal Intermittent Pilot Gas Ignition Control Module provides easy field replacement of a wide range of intermittent pilot ignition modules manufactured by Honeywell, Robertshaw, Johnson Controls, and others. The ICM290 replaces existing flame rectification type, intermittent pilot ignition modules with the following characteristics:

  • Single rod (local sense) or two rod (remote sense) flame sensing
  • Non-100 percent shutoff, 100 percent shutoff/lockout, or 100 percent shutoff/continuous retry
  • Natural or LP gas
  • Shutoff/lockout times of 15 seconds or longer
  • Pre-purge configurable to 30 seconds or no prepurge
  • Pilot burners with flow rates of 1,500 Btuh or less
  • With or without integral damper connector

Product Features
  • Universal intermittent pilot gas ignition control
  • Provides ignition sequence, flame monitoring and safety shutoff for single/dual rod intermittent pilot control applications
  • For gas fired furnaces, boilers and other heating applications
  • Switch selectable pre-purge and ignition trials with permanent lock
  • Works with or without vent damper connected
  • Works with both Natural and LP gas systems
  • LEDs:
    • Green Status LED provides system status and error codes
    • Yellow Flame LED indicates flame presence and flame strength

ICM290 Direct Spark Ignition Module

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsICM290 Direct Spark Ignition Module
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Good Replacemenbr part

By Jack at Old City

from Phla pa

Verified Buyer

Comments about ICM290 Direct Spark Ignition Module:

Not a bad replacement for Honeywell.

It is slightly more complicated but was simple install and is working

 
3.0

Rather have a honeywell

By vics heating

from woodland park colorado

Verified Buyer

Comments about ICM290 Direct Spark Ignition Module:

it is a good part to carry on the truck for stock

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers