ICM450 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English) Zoom

ICM450 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English)

SKU:ICM450

Brand: ICM Controls

ICM Controls
Qty Price
$112.95
/ each
$326.85 / box (3 units x $108.95)
In Stock! Ships in 24-48 Hours
(63 Available)
0

Resources

Specs

Programmability: Programmable
Voltage:
?
190/630 VAC
Frequency: 50-60 Hz
Voltage Unbalance: Adjustable: 2-25%
Control: 18-240 VAC
Delay on Break Timer: 0-10 Minutes
Output: SPDT (relay)
10 amps (N.O.)
6 amps (N.C.)
Dimensions: 6.5" x 4.25" x 1.5"

Description for ICM Controls ICM450

ICM's line voltage monitors were specifically designed to protect compressor motors and other 3-phase loads from premature failure or damage due to common voltage faults. They offer complete system protection by monitoring both the line (front) and load (back) side of the system including the power, motor and contactor lines. In addition, an integral "delay on break timer" guards against rapid short cycling at both the control circuit and the 3 phase lines. Compact and easy to install, the ICM400 and ICM450 provide highly reliable protection for your valuable equipment.

Features

  • Fully programmable with LCD diagnostic dispaly
  • Easy to configure - simple push button setup
  • Easy to customize - set points, variables and features are fully adjustable and may be defined by the user while in control SETUP mode
  • 25 fault memory storage
  • Independent high and low voltage settings ideal for dual voltage compressor applications
  • Identifies front and back side faults
  • Reset mode: choice of auto or manual
  • Protects against voltage unbalance, high/low voltage, phase loss, reversal, faulty power, incorrect sequencing and rapid short cycling
  • Reliable, high temperature LCD to 167 degrees F
  • Simultaneous voltage display, no scrolling
  • Line voltage programmable Universal voltage operation: 190-630 VAC

Mode of Operation:
At power up, the ICM450 evaluates the incoming power for proper phase sequence, amplitude, and symmetry (voltage unbalance). If the three phase input at the line side connections is within user-set parameters, the load energize LED is turned on and the internal relay is energized. Continuity will be across terminals 4 and 6. If connections are made to the load side terminals, the ICM450 will transfer monitoring over to the load side only.

When a critical fault condition (phase loss or phase reversal) is present, the relay will immediately de-energize, the load-energized LED will turn off, the fault LED will flash, and the fault is written to memory. Continuity will be across terminals 4 and 5.

If a non-critical fault condition (unbalance, high or low voltage) is present, the ICM450 will ignore it during the interrogation delay time. If it is still present following the interrogation delay time, the relay will de-energize, the load-energized LED will turn off, the fault LED will flash, and the fault is written to memory. Continuity will be across terminals 4 and 5.

The ICM450 will store the last 25 faults in memory. The relay will not energize if any fault conditions exist. The integral adjustable delay on break timer will prevent short cycling.

ICM450 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English)

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsICM450 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Business (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

(2 of 2 customers found this review helpful)

 
5.0

excellent monitor

By Perry

from Freehold NJ

Verified Buyer

Comments about ICM450 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English):

Very good quality, programmable (a little) automatic reset function, easy to set up.
I dont like the terminal blocks, they are like old style relay teminals.
It is not DIN rail mountable which would be nice.
It is a little bit large for some applications.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

This is the unit you want

By Perry

from NJ

Verified Buyer

Comments about ICM450 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English):

I have used phase monitors for many projects and found most to be a bit shaky. This unit is straight forward, has easy programming and excellent construction. It is a little large so keep that in mind. I also wish the high voltage terminals were better protected (finger safe type).
My customers love this unit for the display and history memory.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Voltage Monitor

By KansasBob

from Dallas, TX

Verified Buyer

Comments about ICM450 3 Phase Line Voltage Monitor - Delay on Break Timer, 0-10 Minutes (English):

This is a very sound device that does a good job monitoring the 3 phase power coming to one of our pieces of equipment. I wish I would have known this existed a year ago!

  • Primary use:
  • Business

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers