ICM515 Single Phase Motor Protection (Surge Protection) Zoom

ICM515 Single Phase Motor Protection (Surge Protection)

SKU:ICM515

Brand: ICM Controls

ICM Controls
ICM515 has been discontinued.
Suggested Alternative:
SKU: ICM516
Brand: ICM Controls
0

Resources

Specs

Voltage:
?
120/240 VAC
Max Surge Current: 24000 amps
Max Energy Dissipation: 200 Joules
Installation Point: Electrical Panel
Electrical Disconnect
AC Protection Modes: Line-line
Line-ground
Dimensions: 1.75" x 1.62" x 0.75"

Description for ICM Controls ICM515

Please Note: ICM Controls suggests ICM516 or ICM517 as a replacement.

The ICM515 is an economical, dual voltage Surge Protector.

Features

  • Easy installation
  • Low cost, high performance
  • Rugged, reliable
  • Protects against lightning power surges, voltage power surges from air conditioners, generators and motors

Mode of Operation - Surge protectors are designed to protect your equipment by dissipating momentary voltage spikes and transient power surges from lightning.

ICM515 Single Phase Motor Protection (Surge Protection)

Q&A: Ask the Questions, share answers