ICM600 Lead Lag Control (18-30 VAC) Zoom

ICM600 Lead Lag Control (18-30 VAC)

SKU:ICM600

Brand: ICM Controls

ICM Controls
Qty Price
$181.35
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Voltage:
?
18/30 VAC
Frequency: 50-60 Hz
Amperage:
?
2 amps (max)
Power Consumption: 2 watts maximum/lockout
Setpoint: 55°F to 90°F (Adjustable)
Deadband: 2°F to 20°F (Adjustable)
Advance Sequencer: 1-28 Days (Adjustable)
Anti-short Cycle Protection: 3 Minutes (Stage 1)
4 Minutes (Stage 2)
Green LEDs: Call for COOL (C1 & C2)
Red LEDs: Call for HEAT (H1 & H2)

Description for ICM Controls ICM600

ICM's lead lag controls offer true, dual stage control to balance the operating run time between two redundant units. They feature built-in short cycle protection and status LED lights for at a glance diagnostics. Ideal for use in conjunction with telephone relay hubs/substations and/or remote, unmanned computer stations.

Features

  • Microprocessor controlled regulation for one or two heating/cooling systems
  • True, dual stage control
  • Built-in adjustable thermostat
    • Adjustable setpoint
    • Adjustable deadband
    • Adjustable sequencer period
  • Compact housing
  • Safety system halon contacts
  • Memory on power loss
  • Accelerated test mode
  • Isolated inputs
  • Built-in anti-short cycle delays
  • Isolated solid state outputs
  • Status LEDs
  • Manual advance switch
  • Ideal for refrigeration applications, communication substations, water treatment plants where redundant systems are used

ICM600 Lead Lag Control (18-30 VAC)

REVIEW SNAPSHOT®

by PowerReviews
ICM ControlsICM600 Lead Lag Control (18-30 VAC)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

A Great Product at A Great Price!

By Chris

from Washington, DC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about ICM600 Lead Lag Control (18-30 VAC):

        Easy to install and configure. You really can't beat the price and quality of the product. Time will tell!!

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers