MAR Delay on Make Timer (240 Second Fixed Delay) Zoom

MAR Delay on Make Timer (240 Second Fixed Delay)

SKU:MAR115A1X240

Brand: ICM Controls

ICM Controls
Qty Price
$71.49
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Product Type: Delay on Make
Voltage:
?
115 VAC
Frequency: 50-60 Hz
- Type: Relay
- Form: DPDT
TPDT
10 amps resistive @ 120 VAC

Description for ICM Controls MAR115A1X240

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • High power delay on make timer
  • Ideal to help prevent rapid short cycling of compressors in HVACR equipment
  • Heavy duty 10 amp DPDT or TPDT
  • Exposed terminal base for easy, direct wiring to the relay
  • Factory selectable time delay tolerance: 5, 10 or 20%
  • Factory selectable input voltage: 24, 115, 240 VAC, 24, 28, 110 VDC

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

MAR Delay on Make Timer (240 Second Fixed Delay)

Q&A: Ask the Questions, share answers