MAR Delay on Make (on rise) Timer (300 Second Fixed Delay) Zoom

MAR Delay on Make (on rise) Timer (300 Second Fixed Delay)

SKU:MAR115A1Y300

Brand: ICM Controls

ICM Controls
Qty Price
$71.49
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Product Type: Delay on Make
Time Delay: 300 Sec Fixed
Voltage:
?
115 VAC
Frequency: 50-60 Hz
- Type: Relay
- Form: DPDT
TPDT
10 amps resistive @ 120 VAC

Description for ICM Controls MAR115A1Y300

Delay on Make Timers are ideal for compressor staging and stagger starting multiple motors and other equipment. Helps to reduce power surges.

Features

  • High power delay on make timer
  • Ideal to help prevent rapid short cycling of compressors in HVACR equipment
  • Heavy duty 10 amp DPDT or TPDT
  • Exposed terminal base for easy, direct wiring to the relay
  • Factory selectable time delay tolerance: 5, 10 or 20%
  • Factory selectable input voltage: 24, 115, 240 VAC, 24, 28, 110 VDC

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the load energizes.

MAR Delay on Make (on rise) Timer (300 Second Fixed Delay)

Q&A: Ask the Questions, share answers